Shop All Spherical Rod Ends
This Product is Discontinued
Qa1
Female Rod End, LH, 3/8-24 (Discontinued)
Mfr # CFL6
Zoro # G5142636
This Product is Discontinued
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/8"-24
- Inside Dia. 0.375/0.377 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Qa1
- MFR # CFL6
- Zoro # G5142636
- UPC # 806990002129
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/8"-24 |
Inside Dia. | 0.375/0.377 in |
Dimension A | 3/8"-24 |
Dimension G | 1.625 in |
Dimension E | 1.0 in |
Dimension H | 0.812 in |
Dimension J | 2.125 in |
Dimension AA | 0.375/0.377 in |
Dimension N | 0.5 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Ball Diameter | 0.719 in |
Overall Length | 2 1/8 in |
Bore Diameter | 3/8 in |
Inner Ring Width | 0.5 in |
Head Outside Diameter | 1 in |
Shank Thread Length | 3/4 in |
Shank Thread Size | 3/8"-24 |
Head Width | 0.359 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 3/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.719 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.5 in, Maximum Ball Swivel 22 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.