Shop All Spherical Rod Ends
Qa1
Female Rod End, LH, 3/4-16
Mfr # CFL12
Zoro # G6191297
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 3/4"-16
- Inside Dia. 0.750/0.752 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFL12
- Zoro # G6191297
- UPC # 806990002167
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 3/4"-16 |
Inside Dia. | 0.750/0.752 in |
Dimension AA | 0.750/0.752 in |
Dimension G | 2.875 in |
Dimension A | 3/4"-16 |
Dimension H | 1.562 in |
Dimension N | 0.875 in |
Dimension J | 3.75 in |
Dimension E | 1.75 in |
Inner Ring Width | 0.875 in |
Head Width | 0.593 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Bore Diameter | 3/4 in |
Shank Thread Size | 3/4"-16 |
Head Outside Diameter | 1 3/4 in |
Overall Length | 3 3/4 in |
Ball Diameter | 1.312 in |
Shank Thread Length | 1 1/2 in |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 1/2 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 1.312 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.875 in, Maximum Ball Swivel 24 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- REELCRAFT 45 ft. 12/3 Power Cord Reel 15 Amps 3 Outlets 125V Voltage (L 4545 123 9G)
- CAMPBELL HAUSFELD Pressure Switch (CW209000AV)
- D&D 51 7/9" Outside Length, 4/9" Top Width, 1 Ribs (15512)
- QA1 Male, SS/PTFE Race Rod End, RH, 8/8.065mm (MGMR8T)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/8-24 (NFL6)
- QA1 Metric Greaseable Commerical Rod End (MCFR8Z)
- QA1 Stud Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7S)
- QA1 Male Stud Rod End, LH, 5/8-18 (CML10S)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 1/2-20 (NML8S)
- TRITAN Rod End, Inch, Precision, Female, Right Hand Threads, 3/16-in. Bore Dia. (HF 3)
- Qa1 Spherical Rod Ends