Shop All Spherical Rod Ends
Qa1
Female Rod End, LH, 1/4-28
Mfr # CFL4
Zoro # G5201655
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size 1/4"-28
- Inside Dia. 0.250/0.252 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFL4
- Zoro # G5201655
- UPC # 806990002105
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Inside Dia. | 0.250/0.252 in |
Dimension E | 0.75 in |
Dimension A | 1/4"-28 |
Dimension H | 0.687 in |
Dimension N | 0.375 in |
Dimension J | 1.687 in |
Dimension G | 1.312 in |
Dimension AA | 0.250/0.252 in |
Ball Diameter | 0.5 in |
Inner Ring Width | 0.375 in |
Bore Diameter | 1/4 in |
Head Outside Diameter | 3/4 in |
Head Width | 0.25 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Shank Thread Length | 5/8 in |
Overall Length | 1 11/16 in |
Shank Thread Size | 1/4"-28 |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 1/4 in, Head Outside Diameter 3/4 in, Head Width 0.25 in, Shank Thread Length 5/8 in, Shank Thread Size 1/4 In.-28, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.5 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.375 in, Maximum Ball Swivel 27 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6309.C3, Single Row Ball Bearings (6309.C3)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- SHARPE MANUFACTURING 606B FILTER AIR CONTROL UNIT (SH6730)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933136Q, Pressure Line, 25 micron, Outside-In (MF0059666)
- QA1 Male Rod End, SS, LH, 1/4-28 (GML4T)
- QA1 Male Rod End, LH, #10-32 (CML3)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- QA1 Male Stud Rod End, RH, #10-32 (CMR3S)
- QA1 Metric Greaseable Commerical Rod End (MCML12Z)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 1/2-20 (NFR8S)
- QA1 Precision Greasable Rod End, Steel (KFR8Z)
- Qa1 Spherical Rod Ends