Shop All Spherical Rod Ends
Qa1
Female, Rod End, LH, 12/12.065mm
Mfr # MCFL12
Zoro # G0100479
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size M12 x 1.75
- Inside Dia. 12/12.065mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # MCFL12
- Zoro # G0100479
- UPC # 806990016331
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | M12 x 1.75 |
Inside Dia. | 12/12.065mm |
Dimension A | M12 x 1.75 |
Dimension J | 65 mm |
Dimension N | 16 mm |
Dimension H | 24 mm |
Dimension G | 50 mm |
Dimension AA | 12/12.065mm |
Dimension E | 30 mm |
Bore Diameter | 12 mm |
Inner Ring Width | 16 mm |
Bore Diameter Tolerance | +0.065/-0.012 in |
Head Outside Diameter | 30 mm |
Shank Thread Size | M12-1.75 |
Head Width | 10.75 mm |
Ball Diameter | 22.23 mm |
Shank Thread Length | 24 mm |
Overall Length | 65 mm |
Description
Spherical Rod End, System of Measurement Metric, Bore Diameter 12 mm, Head Outside Diameter 30 mm, Head Width 10.75 mm, Shank Thread Length 24 mm, Shank Thread Size M12-1.75, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 22.23 mm, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.065/-0.012 in, Housing Material Finish Chrome Plated, Inner Ring Width 16 mm, Maximum Ball Swivel 27 Degrees , Overall Length 65 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Button Head Fitting, 3/8"-18NPTF, CS Z3 (H1188Z3)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 3/8-24 (NML6S)
- PIX Belt, B, 21/32 x 161 in. OC, 4 Band (4HB158)
- FESTO Hex Nut MSK-M22X1, 5 (MSK-M22X1,5)
- QA1 Male, SS/PTFE Race Rod End, RH, 10/10.065mm (MGMR10T)
- QA1 Commercial Greaseable Rod End, Steel (CMR8Z)
- QA1 Female Rod End, LH, 3/4-16 (CFL12)
- QA1 Female, Rod End, LH, 16/16.065mm (MCFL16)
- QA1 Male Stud Rod End, Nylon/PTFE, RH, 3/8-24 (NMR6S)
- QA1 Male, SS/PTFE Race Rod End, LH, 6/6.065mm (MGML6T)
- QA1 High Misalignment Rod End, Carbon Steel (PCYFL8T)
- Qa1 Spherical Rod Ends