Shop All Spherical Rod Ends
Qa1
Female Rod End, LH, #10-32
Mfr # CFL3
Zoro # G3015166
product price: $3.75
/ea
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Female Plain
- Ball 52100 Steel Spherical
- Thread Left Hand
- Thread Size #10-32
- Inside Dia. 0.189/0.191 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFL3
- Zoro # G3015166
- UPC # 806990002099
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Thread Size | #10-32 |
Inside Dia. | 0.189/0.191 in |
Dimension AA | 0.190/0.192 in |
Dimension G | 1.062 in |
Dimension A | #10-32 in |
Dimension N | 0.312 in |
Dimension J | 1.375 in |
Dimension H | 0.5 in |
Dimension E | 0.625 in |
Ball Diameter | 0.437 in |
Bore Diameter | 3/16 in |
Bore Diameter Tolerance | +0.0025/-0.0005 in |
Inner Ring Width | 0.312 in |
Shank Thread Length | 1/2 in |
Head Outside Diameter | 5/8 in |
Overall Length | 1 3/8 in |
Head Width | 0.234 in |
Shank Thread Size | #10-32 |
Description
Spherical Rod End, System of Measurement Inch, Bore Diameter 3/16 in, Head Outside Diameter 5/8 in, Head Width 0.234 in, Shank Thread Length 1/2 in, Shank Thread Size #10-32, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Light Duty, Ball Diameter 0.437 in, Ball Material Alloy Steel, Ball Material Grade 52100, Bore Diameter Tolerance +0.0025/-0.0005 in, Housing Material Finish Chrome Plated, Inner Ring Width 0.312 in, Maximum Ball Swivel 20 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Connectors, 3/4 NPT, PK4 (61505)
- SKF SKF 6003 2Z, Single Row Ball Bearings (6003 2Z)
- DAYTON 3L150 V-Belt, 15" Outside Length, 3/8" Top Width, 1 Ribs (3L150)
- MILTON INDUSTRIES 1/4" NPT Male H-Style Coupler (1834)
- QA1 Metric Precision Rod End (MHFR16T)
- QA1 Male, Rod End, LH, 8/8.065mm (MCML8)
- QA1 Male Rod End, Nylon/PTFE, RH, 5/8-18 (NMR10)
- QA1 Female Stud Rod End, LH, 7/16-20 (CFL7S)
- QA1 Female Stud Rod End, SS, RH, 3/8-24 (GFR6TS)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/8-18 (NML10)
- QA1 Male Rod End, RH, 1/2-20 (CMR8)
- Qa1 Plain Bearings