Shop All Spherical Rod Ends
Qa1
Commercial Greaseable Rod End, Steel
Mfr # CMR8Z
Zoro # G710191842
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ball Stud Center Length 2 7/16 in
- System of Measurement Inch
- Maximum Ball Swivel 20 Degrees
- Ball Stud Thread Size 1/2-20
- Maximum Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CMR8Z
- Zoro # G710191842
- UPC # 806990170453
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Ball Stud Center Length | 2 7/16 in |
Ball Stud Thread Size | 1/2-20 |
Shank Thread Length | 1 1/2 in |
Ball Stud Thread Length | 1 1/2 in |
Ball Diameter | 0.937 in |
Inner Ring Width | 0.453 in |
Overall Length | 3 3/32 in |
Head Width | 0.625 in |
Bore Diameter Tolerance | -0.005/+0.0025 in |
Bore Diameter | 1/2 in |
Shank Thread Size | 1/2"-20 |
Head Outside Diameter | 1 1/4 in |
Description
Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/16 in, Ball Stud Thread Length 1 1/2 in, Ball Stud Thread Size 1/2-20, Bore Diameter 1/2 in, Head Outside Diameter 1 1/4 in, Head Width 0.625 in, Shank Thread Length 1 1/2 in, Shank Thread Size 1/2 In.-20, Housing Material Carbon Steel, Shank Thread Direction Right Hand, Application Automotive, Ball Diameter 0.937 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap-Plastic Hose Clamp, WHT, 0.41"ID, PK20 (HC-BB-PA66-N)
- WEG Air Compressor Motor, 1-1/2 HP, Frame 56 (13589373)
- DODGE 2517 X 2-1/8-KW Taper Lock Bushing (2517 2-1/8)
- BESTORQ Aftermarket 10644 WAYNE Replacement Belt, A62LG (A62LG)
- QA1 Female Stud, Rod End, RH, 28.5mm (MCFR12S)
- QA1 Male Rod End, Nylon/PTFE, LH, 5/8-18 (NML10)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- QA1 Female Rod End, Nylon/PTFE, RH, 5/8-18 (NFR10)
- QA1 Male Stud Rod End, RH, 3/8-24 (CMR6S)
- QA1 Female Stud Rod End, SS, RH, 5/16-24 (GFR5TS)
- QA1 Metric Greaseable Commerical Rod End (MCML10Z)
- Qa1 Spherical Rod Ends