Shop All Spherical Rod Ends
Qa1
Commercial Greaseable Rod End, Steel
Mfr # CML12Z
Zoro # G410191685
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Temperature -65 Degrees F
- Shank Thread Size 3/4"-16
- Ball Stud Thread Size 3/4"-16
- Overall Length 3 3/4 in
- Bore Diameter Tolerance -0.005/+0.0025 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CML12Z
- Zoro # G410191685
- UPC # 806990170507
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | 3/4"-16 |
Ball Stud Thread Size | 3/4"-16 |
Overall Length | 3 3/4 in |
Bore Diameter Tolerance | -0.005/+0.0025 in |
Bore Diameter | 3/4 in |
Shank Thread Length | 1 3/4 in |
Head Width | 0.593 in |
Ball Stud Center Length | 2 7/8 in |
Ball Stud Thread Length | 1 3/4 in |
Inner Ring Width | 0.875 in |
Head Outside Diameter | 1 3/4 in |
Ball Diameter | 1.312 in |
Description
Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 2 7/8 in, Ball Stud Thread Length 1 3/4 in, Ball Stud Thread Size 3/4 In.-16, Bore Diameter 3/4 in, Head Outside Diameter 1 3/4 in, Head Width 0.593 in, Shank Thread Length 1 3/4 in, Shank Thread Size 3/4 In.-16, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 1.312 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Sz, 1/4 in Hose Fitting Sz, Steel, Plug, Male, 30E657 (30E657)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF20 B)
- AMFLO Coupler, Barb, 1/4, Steel (C20-42L)
- CONTINENTAL Straight Swivel 3/8 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0608)
- QA1 Male Stud Rod End, SS, RH, 1/4-28 (GMR4TS)
- QA1 Female Stud, Rod End, RH, 14mm (MCFR6S)
- QA1 Male Stud, Rod End, RH, 23mm (MCMR10S)
- QA1 Male Stud Rod End, SS, LH, 3/4-16 (GML12TS)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, #10-32 (NFR3S)
- QA1 Precision Rod End, Carbon Steel, Steel (KMR12)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- Qa1 Spherical Rod Ends