Shop All Spherical Rod Ends
Qa1
Commercial Greaseable Rod End, Steel
Mfr # CFL7Z
Zoro # G910191994
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inner Ring Width 0.562 in
- Bore Diameter Tolerance -0.005/+0.0025 in
- Static Radial Load Capacity 7,897 lbf
- Ball Stud Thread Size 7/16"-20
- Ball Stud Thread Length 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFL7Z
- Zoro # G910191994
- UPC # 806990170347
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Inner Ring Width | 0.562 in |
Bore Diameter Tolerance | -0.005/+0.0025 in |
Ball Stud Thread Size | 7/16"-20 |
Ball Stud Thread Length | 7/8 in |
Shank Thread Length | 7/8 in |
Shank Thread Size | 7/16"-20 |
Ball Stud Center Length | 1 3/4 in |
Head Outside Diameter | 1 1/8 in |
Bore Diameter | 7/16 in |
Ball Diameter | 0.812 in |
Head Width | 0.406 in |
Overall Length | 2 3/8 in |
Description
Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 1 3/4 in, Ball Stud Thread Length 7/8 in, Ball Stud Thread Size 7/16 In.-20, Bore Diameter 7/16 in, Head Outside Diameter 1 1/8 in, Head Width 0.406 in, Shank Thread Length 7/8 in, Shank Thread Size 7/16 In.-20, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.812 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-03-31)
- TB WOODS L-Jaw Coupling Insert, L070, Hytrel (L070H)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (E712LS)
- TIMKEN Tapered Roller Bearing 4-8 Od, Trb Single Cup 4-8 Od (JM720210)
- QA1 Female Stud Rod End, Nylon/PTFE, RH, 3/4-16 (NFR12S)
- QA1 Male Stud Rod End, LH, 5/16-24 (CML5S)
- QA1 Female Rod End, Nylon/PTFE, RH, 3/8-24 (NFR6)
- QA1 Female Rod End, Nylon/PTFE, LH, 3/4-16 (NFL12)
- QA1 Male Rod End, RH, 1/4-28 (CMR4)
- QA1 Precision Greasable Rod End, Steel (KFL16Z-2)
- ZORO SELECT Male Rod End, 1/2-20, LH (5RKE1)
- Qa1 Spherical Rod Ends