Shop All Spherical Rod Ends
Qa1
Commercial Greaseable Rod End, Steel
Mfr # CFL6Z
Zoro # G610191935
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lubrication Openings Grease Fitting
- Shank Thread Size 3/8"-24
- Ball Material Grade 52100
- Ball Material 52100 Steel Spherical
- Maximum Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Qa1
- MFR # CFL6Z
- Zoro # G610191935
- UPC # 806990170323
- Country of Origin China
- Category Spherical Rod Ends
Dimensions
Shank Thread Size | 3/8"-24 |
Shank Thread Length | 3/4 in |
Overall Length | 2 1/8 in |
Bore Diameter Tolerance | -0.005/+0.0025 in |
Bore Diameter | 3/8 in |
Inner Ring Width | 0.5 in |
Ball Diameter | 0.719 in |
Head Outside Diameter | 1 in |
Ball Stud Thread Length | 3/4 in |
Ball Stud Center Length | 1 5/8 in |
Ball Stud Thread Size | 3/8-24 |
Head Width | 0.359 in |
Description
Commercial Greaseable Rod End, System of Measurement Inch, Ball Stud Center Length 1 5/8 in, Ball Stud Thread Length 3/4 in, Ball Stud Thread Size 3/8-24, Bore Diameter 3/8 in, Head Outside Diameter 1 in, Head Width 0.359 in, Shank Thread Length 3/4 in, Shank Thread Size 3/8 In.-24, Housing Material Carbon Steel, Shank Thread Direction Left Hand, Application Automotive, Ball Diameter 0.719 in, Ball Material 52100 Steel Spherical, Ball Material Grade 52100, Ball Stud Material Carbon Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Cogged Belt, 75 in Outside Length, 1.32 in Top Width, 2 Ribs (2/BX72)
- BAILEY Series Accessory: Rubber Boot for 10 & 21 GPM Valves (220823)
- D&D 787mm Outside Length, 9 2/3mm Top Width, 1 Ribs (XPZ787)
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK95)
- QA1 Male Stud Rod End, RH, 5/16-24 (CMR5S)
- QA1 Female Stud Rod End, Nylon/PTFE, LH, 5/8-18 (NFL10S)
- QA1 Male Rod End, SS, RH, #10-32 (GMR3T)
- QA1 Male Stud Rod End, SS, LH, 3/8-24 (GML6TS)
- QA1 Female Rod End, SS, LH, 1/4-28 (GFL4T)
- QA1 Commercial Greaseable Rod End, Steel (CML12Z)
- QA1 Male, SS/PTFE Race Rod End, LH, 6/6.065mm (MGML6T)
- Qa1 Spherical Rod Ends