Shop All Cable Ties
Q2 Products
36" Black UV Resist 175 lb Cable Tie 100/bag
Mfr # CBL 36-175-BLK
Zoro # G700000321
product price: $23.49
/pk 100, $0.23/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 175 lb.
- Length - Cable Tie 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Q2 Products
- MFR # CBL 36-175-BLK
- Zoro # G700000321
- Country of Origin United States
- Category Cable Ties
Dimensions
Length - Cable Tie | 36" |
Details
Color | Black |
Tensile Strength | 175 lb. |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY BLACK PUSHBUTTON (800T-A2D1)
- HUBBELL 30A Watertight Locking Plug 4P 5W 277/480VAC (HBL28W82)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 11 Pin, 3PDT (MKS3P5DC24)
- WATER WORLD Fuse 3AG 10A Time Delay Fuse 250V Slow Blow (WA973290)
- Q2 PRODUCTS 14" Black UV Resist 50lb Cable Tie 100/bag (CBL 14-50-BLK)
- Q2 PRODUCTS 11" Black UV Resist 120 lb Cable Tie 100/bag (CBL 11-120-BLK)
- Q2 PRODUCTS 8" Natural/White 18lb Cable Tie 100/bag (CBL 8-18-WHI)
- Q2 PRODUCTS 8" Blk UV Resist 120 lb Cable Tie 100/bag (CBL 8-120-BLK)
- Q2 PRODUCTS 6" Black UV Resist.18lb Cable Tie 100/bag (CBL 6-18-BLK)
- Q2 PRODUCTS 14" Black UV Resist 120 lb Cable Tie 100/bag (CBL 14-120-BLK)
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 (PLM2M-M)
- Q2 Products Cable Ties