Shop All Masking Tapes
Q1 Products
3/4IN Q1 High Performance Masking Tape8, 48PK
Mfr # HPG118.55
Zoro # G312306934
product price: $129.99
/pk 48, $2.71/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Q1 Products
- MFR # HPG118.55
- Zoro # G312306934
- Country of Origin Italy
- Category Masking Tapes
Description
The 3/4 inch | 18mm Q1 High Performance Masking Tape has been specifically designed for most critical jobs in the automotive aftermarket and can withstand high temperatures of up to 110°C 230°F for as long as 30 minutes. Its also UV resistant up to three days, making it ideal for projects where UV resistance is required. The high-quality rubber-based adhesive formula provides a class-leading secure bond on multiple surfaces preventing lifting or overspray. It also allows for better bonding to itself for improved painting process performance. Manufactured using crepe paper, it conforms well to curved and irregular surfaces and, thanks to a specific water resistance backing treatment, offers superb resistance to moisture, water and solvent based paints, as well as withstanding the process of wet sanding. It has a low-profile backing which leaves smooth paint edges and thanks to its translucent green color, it ensures better masking area visibility. | 18mm x 55m | 3/4 inch High conformability to curved and irregular surfaces Withstands temperature up to 110°C / 230°F 30 min. Thin green translucent backing for high visibility during masking operations Special water resistance treatment for water-based paints and wet sanding applications Three days UV resistance Compatible with waterborne and solvent-based coatings Low-profile backing leaves smooth and sharp paint edges
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PTFE Film Tape, 1" x 36 yd. (60)
- PLEWS-EDELMANN 32 oz V8 Devil Permanent Head Gasket Sealant Blue (107861)
- HYDE Caulk Gun, Red, Steel, 10 oz (46400)
- GLUE DOTS Instant Adhesive, Clear, 1 oz, Bottle (GD115)
- ROLL PRODUCTS Carton Tape, Paper, Red, 1/2 In. x 14 Yd. (48858R)
- TAPE LOGIC Tape Logic® 2200 Masking Tape, 4.9 Mil, 3/4" x 60 yds., Natural, 48/Case (T9342200)
- SHURTAPE Flatback Masking Tape, Kraft, Dia., PK16 (FP 097)
- SHURTAPE HP 100 General Purpose Grade Hot Melt Packaging Tape, 2.83 in. x 1,000 yds, Clear, 4PK (208465)
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-3" X 60YD)
- INTERTAPE Masking Tape, 24mm, 36 Rolls/Case, PK36 (87202G)
- AMERICAN TAPE 1.5 In. X 60 Yards Aqua Mask Medium Temperature Grade Paper Masking Tape (AMT-AM-112)
- Q1 Products Masking & Painter's Tape