Shop All Masking Tapes
Q1 Products
3/4in Q1 CarPlus Masking Tape8, 48PK
Mfr # CPM118
Zoro # G512307205
product price: $77.89
/pk 48, $1.62/ea
Free Shipping & Returns
$77.89
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
- Brand Q1 Products
- MFR # CPM118
- Zoro # G512307205
- Country of Origin Italy
- Category Masking Tapes
Description
The 3/4 inches | 18mm Q1 CarPlus Masking Tape has been specifically designed for most common jobs in the automotive aftermarket and can withstand temperatures of up to 100°C 212°F for as long as 30 minutes. |18mm x 55m | 3/4 inch|Upgraded to three days UV resistance|Temperature Resistance up to 230° F. / 110° C. 30 min. 194° F. / 90° C. 60 min.|Excellent adhesion & mechanical features|Resists waterborne and solvent-based coatings
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
- CHATHAM BRASS Clear Silicone Seal Caulker, 10.3 oz ClearTranslucent (12C)
- 3M 3M 4492W Double Coated Foam Tape 1" circle, White, 5PK (4492W)
- LOCTITE Mixing Nozzle, Black, White, 1:1, 2:1 Mixing Ratio, 10 PK (1197606)
- WARNER No Pock Pro Drywall Compound Additive, White, Bottle, 64 oz (96)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 1/4" x 60 yds., White, 12/Case (T93100312PKW)
- DUCK BRAND 0.7 in. W X 60 yd L Beige High Strength Masking Tape (286501)
- INTERTAPE PT14 BLU 48MMX54.8M PMBC-IP 16 (99440)
- TARTAN MASKNG TAPE 1.88""X60.1YD (5142-48A)
- 3M Masking Tape, Dark Green, 3/4 In. x 18 Yd. (8992)
- 3M Auto Refinish Masking Tape, 18mm x 55m (06334)
- INTERTAPE PM2 TAN 24MMX54.8M IPG-IPG 36 (PM2...74)
- Q1 Products Masking & Painter's Tape