Shop All Masking Tapes
Q1 Products
2in Q1 Premium Masking Tape, 20PK
Mfr # MT148
Zoro # G312307177
product price: $122.99
/pk 20, $6.15/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Q1 Products
- MFR # MT148
- Zoro # G312307177
- Country of Origin Italy
- Category Masking Tapes
Description
The 2 inch | 48mm Q1 Premium Masking Tape is an automotive masking tape designed to combine consistent unwinding, easy tear and conformability, performing extremely well when used tape on tape and with masking paper and protective film. Car masking tape can be used for masking the surfaces near the area to paint, where other masking products cannot be applied. The tape is widely used also to fasten masking paper or masking film to the car body. | 48mm x 55m | 2 inch Upgraded to three days UV resistance Temperature Resistance up to 230° F. / 110° C. 30 min. 194° F. / 90° C. 60 min. Excellent adhesion & mechanical features Resists waterborne and solvent-based coatings Controlled unwind Easy clean removal without adhesive residues Sharp and clean paint edges
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Slow Dry Flexible Cure Gasket Sealant, 3 oz, Black, Temp Range -65 to 400 Degrees F (234891)
- COVALENCE ADHESIVES POLYKEN 100D 2" DOUBLE SIDED DUCT TAPE, PK 24 (651606 - 1086446)
- MOMENTIVE Black Silicone Seal Caulker, 10.3 oz Black (GE1003)
- 3M Foil Tape, 3 In. x 5 Yd., Shiny Silver (425)
- RED DEVIL Red Devil 218185 3 in. Master Painter Flex Spackling Knife (218185)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1 1/2" x 60 yds., Yellow, 12/Case (T93630112PK)
- ZORO SELECT Masking Tape, Natural, 1In x 60 yd. (20PH96)
- TAPE LOGIC Tape Logic® Double Sided Masking Tape, 7 Mil, 1/2" x 36 yds., Tan, 72/Case (T953100)
- 3M Precision MaskingTape, 06526, 3/4"x60, PK16 (06526)
- 3M Masking Tape, 3/4 in. W x 60 yd. L (260018A)
- INTERTAPE PM2 TAN 24MMX54.8M IPG-IPG 36 (PM2...74)
- Q1 Products Masking & Painter's Tape