Shop All Masking Tapes
Q1 Products
1.5in Q1 Ultimate Premium Masking Tape4, 24PK
Mfr # UMT136
Zoro # G012307040
product price: $156.99
/pk 24, $6.54/ea
Free Shipping & Returns
$156.99
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
- Brand Q1 Products
- MFR # UMT136
- Zoro # G012307040
- Country of Origin Italy
- Category Masking Tapes
Description
Q1 Ultimate Masking Tape has been designed specifically for excellingat all critical masking applications in the collision repair industry,combining consistent unwinding, easy tear and excellent adhesion.It is suitable for wet sanding & spray painting operations in automotive car refinishing applications during drying cycles at high temperatures up to 248°F.The thicker crepe-paper offers an excellent conformability, stretching the tape to fit curves and contours without tearing and special colour backing improves visibility during the paint masking process for easyremoval. High Performance rubber-base adhesiveTemperature Resistance up to 248°F 30 min. 194°F 60 min.Excellent adhesion & mechanical featuresCompatible with waterborne , solvent-based and polyurethane coatingsExcellent conformability on irregular surfaces3 days UV resistanceInstant adhesion to all vehicle surfaces and good holding powerConforms well to curved surfaces without lifting or tearingEasy clean removal without adhesive residuesExcellent resistance to slivering
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
- TAPECASE Double Coated Foam Tape with Pull Tab 3" dia Black 25PK (16U784)
- VIBRA-TITE Anaerobic Gasket Sealant, 250 mL, 300 mL, 50 mL, Pink, Temp Range 300 °F (71025)
- HOMAX Tools Caulk 2-Pc Set (5860)
- VIBRA-TITE Mixing Nozzle, White, 1:1, 2:1 Mixing Ratio, HDPE (M400PB01TP)
- PROTAPES Matte Cloth Tape, 2x55yd., White Cloth (PRO-GAFF)
- 3M Masking Tape, Dark Green, 4 In. Dia., PK50 (8992)
- 3M Auto Refinish Masking Tape, 18mm x 55m (06334)
- SCOTCH Magic Greener Tape, 3/4"x900", 1" Co, PK24 (812-24P)
- SHURTAPE Masking Tape, 24mm W x 55m L, Crepe Paper (CP 105)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 18 Yd. (15C564)
- TUFCO/TRIMACO 9x60YD Masking Paper (12909)
- Q1 Products Masking & Painter's Tape