Q1 Products

1.5IN Q1 High Performance Masking Tape4, 24PK


product price: $125.99
/pk 24, $5.25/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The 1,5 inches | 36mm Q1 High Performance Masking Tape has been specifically designed for most critical jobs in the automotive aftermarket and can withstand high temperatures of up to 110°C 230°F for as long as 30 minutes. Its also UV resistant up to three days, making it ideal for projects where UV resistance is required. The high-quality rubber-based adhesive formula provides a class-leading secure bond on multiple surfaces preventing lifting or overspray. It also allows for better bonding to itself for improved painting process performance. Manufactured using crepe paper, it conforms well to curved and irregular surfaces and, thanks to a specific water resistance backing treatment, offers superb resistance to moisture, water and solvent based paints, as well as withstanding the process of wet sanding. It has a low-profile backing which leaves smooth paint edges and thanks to its translucent green color, it ensures better masking area visibility. | 36mm x 55m | 1,5 inch High conformability to curved and irregular surfaces Withstands temperature up to 110°C / 230°F 30 min. Thin green translucent backing for high visibility during masking operations Special water resistance treatment for water-based paints and wet sanding applications Three days UV resistance Compatible with waterborne and solvent-based coatings Low-profile backing leaves smooth and sharp paint edges

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.