Shop All Automotive Speakers & Amplifiers
Q Power
Qpower QBOMB8VLSINGLE 8 in. QBOMB Single Empty Enclosure
Mfr # QBOMB8VLSINGLE
Zoro # G304061063
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Q Power
- MFR # QBOMB8VLSINGLE
- Zoro # G304061063
- UPC # 813177024782
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
QBOMB Single Empty Enclosure
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the purchase.
Specifications- Size: 8 in.
- Dimension: 10.75" H x 13.5" W x 19" L
- Weight: 19.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Gasket Scraper (2080)
- SEA-DOG LINE SeaDog Captive Garboard Drain & Plug | #8 Fastener | Investment Cast 316 Stainless (520060)
- DONALDSON P164176, HYD CART (P164176)
- REESE TOWPOWER Vehicle Recovery Ring, Zinc Plated (7065511)
- Q POWER Qpower 4GAMPKITSFLEX 4 Gauge Super Flex Amplifier Kit (4GAMPKITSFLEX)
- Q POWER Qpower BQGMCAVALANCHE10 Chevy Avalanche 10 in. Under Seat Downfire Empty Woofer Box (BQGMCAVALANCHE10)
- PYLE 1-Pair 6.5" Two-Way Component Kit (PL6150BK)
- PYLE 6''X 9'' 400 Watt Four-Way Speakers (PL6984BL)
- PYLE Pyle 8" Blck Marine Wake Board Speaker (PLMRB85)
- NIPPON Nippon STX848 8 in. Studio Z 150W Max 8 Ohm SVC Replacement Woofer (STX848)
- PYLE 5'' X 7'' / 6'' X 8'' 300 Watt Three-Way Speakers (PL573BL)
- Q Power Automotive Audio & Video