Shop All Automotive Speakers & Amplifiers
Q Power
Q Power QBOMB12V 32 x 14 x 14 in. Vented Speaker Box with Durable Bed Liner Spray
Mfr # QBOMB12V
Zoro # G803928843
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Q Power
- MFR # QBOMB12V
- Zoro # G803928843
- UPC # 813177021637
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you're still stuck at the basics, our elaborate product specifications.
Features- 32 x 14 x 14 in. Vented Speaker Box with Durable Bed Liner Spray
- Finished with Durable Bed Liner
- High Quality Spring Loaded Terminals
- Dimension: 32 x 14 x 14 in
- Height: 13.25"
- Width: 32"
- Tuning Frequency: 40 HZ
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Assembly, Cable, 72� (For SBA Valves) 17.1" x1.5" x16.9" (A-VFH1443)
- SPECTRA PREMIUM Fuel Filler Hose, FNH109 (FNH109)
- FRAM OE Replacement, 22 Millimeter Thread (TG10060)
- SKF SCOTSEAL CLASSIC SEAL (46305)
- Q POWER Qpower BQGMCAVALANCHE10 Chevy Avalanche 10 in. Under Seat Downfire Empty Woofer Box (BQGMCAVALANCHE10)
- Q POWER Qpower 4GAMPKITSFLEX 4 Gauge Super Flex Amplifier Kit (4GAMPKITSFLEX)
- PAC Amp Retention, Hyundai (RPASPDIF)
- PYLE Elite Series Waterproof Amplifier, Bridgeable 400 Watt 2-Channel Amp (PLMRA200)
- PYLE 8'' 600 Watt Dvc Subwoofer (PLBW84)
- PYLE Amplified Wireless Bt Audio Controller (PLMRBT18)
- PYRAMID 5000 Watt 2 Channel Bridgeable Mosfet Amplifier (PB3818)
- Q Power Automotive Audio & Video