Shop All Mops
Q-Leap
PolyFoam WaffleMop, 14 x 4", te, PK 24
Mfr # PFM-003-14
Zoro # G7282832
Free Shipping & Returns
$311.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Pad Size 14 x 4 in
- Mop Type Waffle Mop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN BRUSH Moss Floor Squeegee, 18" (89126)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (MD10030)
- VIKAN 9 in Sweep Face Broom Head, Soft, Synthetic, Yellow (29166)
- PROCLEAN BASICS Terry Cloth Cotton Cloth Rag 100 lb. Varies Sizes, White (Z99203)
- CARLISLE FOODSERVICE 369816B00 #16 Natural Small Cotton Cut-End Wet Mop Head with 1'' Headband (271369816B00)
- S.M. ARNOLD MOP COTTON HEAVY DUTY CHNLE (AR85-332)
- RUBBERMAID COMMERCIAL 18 in L Flat Mop Pad, 0.25 oz Dry Wt, Hook-and-Loop Connection, White, Microfiber (FGQ80000WH00)
- MICROFIBER TECHNOLOGIES Flat Mop Pad, Hook-and-Loop Connection, Red, Microfiber, PK12 (LWRS18)
- MONARCH Tube Mop, Blue, Microfiber, M600014B (M600014B)
- RENOWN 16 oz. 1 in. 4-Ply Natural Cotton Headband Cut End Mop Head, 6PK (CM-20016HP)
- SWIFFER Sweeper Wet Clean Fresh Scent Floor Cleaner Refill Wipes 24 pk, 24PK (037000351559)
- Q-Leap Floor Mops, Buckets & Wringers