Shop All Data & Ethernet Cables
Q Knot
Q Knot UTW-CPM5-BG 5 ft. Cord Cover; Beige
Mfr # UTW-CPM5-BG
Zoro # G603912585
product price: $39.05
/ea
$39.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Q Knot
- MFR # UTW-CPM5-BG
- Zoro # G603912585
- UPC # 891449002843
- Country of Origin China
- Category Data & Ethernet Cables
Description
Features
- Beige Cord Cover
- Color: Beige
- Size: 5 ft.
- Weight: 0.8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Dual Monitor Desk Mount for 13"-27" Monitors (MI-1752)
- SEALSHIELD Flex Waterproof - Keyboard, English (10536972)
- MIGHTY MAX BATTERY U1 Wheelchair Battery 12V 35Ah - 2 Pack (ML35-12MP2569149)
- MIGHTY MAX BATTERY 12V 12AH F2 Battery Replacement for Wilson Tennis Ball Machine (ML12-12F224410)
- BESTLINK NETWARE CAT6A Shielded (SSTP) Ethernet Network Booted Cable- 35ft- Blue (100862BL)
- MONOPRICE Voice and Data Patch Cord, Black, 1 ft L (44498)
- TURCK Rsm-2Rkm 40 Mini Fast T Connector (RSM-2RKM 40)
- ZORO SELECT Data Cable, 1000 ft. L, Blue Jacket (21794)
- MONOPRICE SlimRun Cat6A 90 Degree 36AWG S/STP Ethernet Network Cable_ 0.5ft Blue (31015)
- BESTLINK NETWARE RJ11 Modular telephone Cable- 14ft- Reverse (170102R)
- ZORO SELECT Data Cable, 1000 ft. L, Black Jacket (878)
- Q Knot Data & Ethernet Cables