Shop All Disposable Lab Coats
Pyrolon Plus 2
Lab Coat 4XL, PK30
Mfr # 07101-4XB
Zoro # G7682993
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pyrolon Plus 2
- Series Pyrolon
- Ankle Style Open
- Number of Pockets 2
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyrolon Plus 2
- MFR # 07101-4XB
- Zoro # G7682993
- Country of Origin Multiple
- Category Disposable Lab Coats
Dimensions
Named Size | 4XL |
Size | 4XL |
Details
Material | Pyrolon Plus 2 |
Series | Pyrolon |
Ankle Style | Open |
Item | Lab Coat |
Number of Pockets | 2 |
Seam Style | Serged |
Color | Blue |
Closure Type | Snaps |
Standards | ANSI/ISEA 101 |
Cuff Style | Open |
Pattern | Solid |
Attached Hood | No |
Wrist Closure | Open |
Launderable | No |
Product Type | Lab Coat |
Description
Lab Coat, Attached Hood No, Closure Type Snaps, Color Blue, Launderable No, Material Pyrolon Plus 2, Named Size 4XL, Number of Pockets 2, Pattern Solid, Product Type Lab Coat, Seam Style Serged, Package Quantity 30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Exit Sign, English, 8" W, 8" H, Plastic, White (480W78)
- MASTER LOCK Master Lock Lockout Toolbox, Basic Electrical Device Assortment, 3 Zenex Padlocks, Red (1457E410KABAS)
- YOUNG BROS STAMP WORKS Reversed Number Set, 3/32in H, Reversed (02094)
- SMEAD Label, Accs, ""P"", Drkgn, 100Ct Pk (SMD67186)
- CONDOR Disposable Lab Coat, Basic SMS, Blue, M (31TV07)
- CONDOR Disposable Lab Coat, Basic SMS, White, XL (31TV03)
- DUPONT Disp Jacket, Polypropylene, Tan, 3XL, PK6 (C3670TTN3X0006JF)
- CONDOR Lab Coat, Polypropylene, White, 5XL, PK25 (2KTT7)
- CONDOR Disposable Lab Coat, XL, PK8 (30C562)
- CONDOR Disposable Lab Coat, M, Blue, PK30 (32KF65)
- CELLUCAP Disp Lab Coat, SMS, White, XL, PK25 (3509X)
- Pyrolon Plus 2 Disposable Clothing