Shop All Power Steering Fluid
Pyroil
Power Steering Fluid, 32 Oz
Mfr # PYPSF32
Zoro # G4527171
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 qt
- Container Type Bottle
- Application Chrysler Vehicles, Ford, GM
- Appearance Liquid
- Boiling Point (F) 425 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyroil
- MFR # PYPSF32
- Zoro # G4527171
- UPC # 028882100083
- Country of Origin United States
- Category Power Steering Fluid
Dimensions
Size | 1 qt |
Size/Net Weight | 32 oz |
Container Size | 1 qt |
Details
Item | Power Steering Fluid |
Container Type | Bottle |
Application | Chrysler Vehicles, Ford, GM |
Appearance | Liquid |
Boiling Point (F) | 425 Degrees F |
Flash Point (F) | 347 Degrees F |
Color | Amber |
Dilution Ratio | Ready to Use |
Boiling Point | 425 Degrees F |
Features | Prevents Leakage and Squealing Under Severe Conditions |
Series | Power Steering Fluid |
Product Form | Liquid |
Flash Point | 390.2 Degrees F |
Manufacturer Specifications | Chrysler Spec. 5931E, Ford M2C128-D, GM 9985010, Ford M2C128-C |
Base Formulation | Conventional |
Description
Power Steering Fluid, Base Formulation Conventional, Container Size 1 qt, Features Prevents Leakage and Squealing Under Severe Conditions, Manufacturer Specifications Chrysler Spec. 5931E, Ford M2C128-D, GM 9985010, Ford M2C128-C, Boiling Point 425 Degrees F, Color Amber, Container Type Bottle, Flash Point 390.2 Degrees F, Product Form Liquid, Series Power Steering Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Double Spring Tender Kit 16" (580070)
- DAYCO Auto V-Belt, Industry Number 20A1055 (28415)
- PERFECT EQUIPMENT Wheel Weight, P Srs Unctd, 4 Oz., PK25 (P400)
- SPEC-D TUNING Honda Civic Sedan Led Tailights With Sequential Signal 2016-2020 (LT-CV164GLED-SQ2-RS)
- PYROIL Power Steering Fluid Sealer, 12 Oz (PYPSC12)
- PYROIL Power Steering Fluid, 12 Oz (PYPSF12P)
- PYROIL Honda Power Steering Fluid, 12 Oz (PYHPS12)
- MAG 1 Hydraulic Jack Oil, 32 Oz (MG52HJPL)
- GUNK Power Steering Fluid - 1 Quart (689521)
- PWR STEER STEERING GEAR (61-5076)
- A1 CARDONE POWER STEERING GEAR (97-5200GB)
- Pyroil Power Steering Fluid