Shop All Penetrants
Pyroil
Penetrating Silicone Spray, Aerosol, 11 Oz
Mfr # 596555
Zoro # G4571472
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Size 11 oz
- Container Type Aerosol Can
- Chemical Base Silicone
- Lubricant NSF Rating Not Rated
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyroil
- MFR # 596555
- Zoro # G4571472
- UPC # 028882999984
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 11 oz |
Size | 11 oz |
Details
Item | Penetrant |
Container Type | Aerosol Can |
Chemical Base | Silicone |
Lubricant NSF Rating | Not Rated |
Color | Clear |
VOC Content | Not Specified |
Type | Oil |
Flash Point | 120 Degrees F |
Net Weight | 11 oz |
Specific Gravity | 0.82 |
Application | Saturate Area to Be Treated; Let Soak for Several Minutes Tap Frozen Parts to Help Loosen |
Series | Penetrating Oil |
Compatible Surface Material | Metal |
For Use On | Metal, Rusted Metal |
Resistance Properties | Corrosion Resistant, Rust Resistant |
Product Type | Lubricant |
Flammability | Flammable |
Features | Dries Wet Ignitions, Frees Rusted Parts, Stops Squeaks Instantly |
Boiling Point | 354.2 Degrees F |
Product Form | Aerosol |
Description
Penetrant, Product Type Lubricant, Series Penetrating Oil, Container Type Aerosol Can, Container Size 11 oz, For Use On Metal, Rusted Metal, NLGI Viscosity Grade Not Applicable, Thickener Type Not Applicable, Color Clear, Product Form Aerosol, Boiling Point 354.2 Degrees F, Compatible Surface Material Metal, Features Dries Wet Ignitions, Frees Rusted Parts, Stops Squeaks Instantly, Flammability Flammable, Flash Point 120 Degrees F, Net Weight 11 oz
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, 7.00mm Bore Dia., 740 lb. (627 ZZ PRX)
- SPEEDAIRE Element, General Purpose, 1 Micron, 176 CFM (4GPG7)
- DIXON BaylocCoupler2.5"x90deg, SwivFNPT 2", Buna (DBS61-200)
- LENZ Replacement Filter Assembly 100 PSI, 20 Gpm, 3/4” NPTf Port, 221043 (221043)
- KROIL 55 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL551)
- SUPCO Penetrant, Synthetic Base, Nonflammable, 8 Oz. (MO44)
- TRICK SHOT Food Grade Penetrating Lubricant; Non-Toxic, Non-Flammable, Biodegradable, Solvent, 11 oz, 12PK (TSPL120)
- CRC 5330 Ultra Screwloose Super Penetrant - 11 Oz. (C28-5330)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK102C4)
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. (TSPL5GAL)
- LUCAS OIL 11043 11 oz Penetrating Oil (L44-11043)
- Pyroil Penetrants