Shop All Fuel Additives
This Product is Discontinued
Pyroil
Engine Flush, 30 Oz. (Discontinued)
Mfr # PYEF30
Zoro # G4539351
This Product is Discontinued
Key Features
- Boiling Point (F) 322 Degrees
- Size/Net Weight 30 oz
- Flash Point (F) 108 Degrees F
- Specific Gravity 0.80
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyroil
- MFR # PYEF30
- Zoro # G4539351
- UPC # 028882100281
- Country of Origin United States
- Category Fuel Additives
Dimensions
Size/Net Weight | 30 oz |
Size | 30 oz |
Container Size | 30 oz |
Details
Item | Engine Flush |
Boiling Point (F) | 322 Degrees |
Flash Point (F) | 108 Degrees F |
Specific Gravity | 0.80 |
Appearance | Liquid |
Application | Five Minute Cleaner Opens Restricted Oil Passages, Dissolves Deposits, Frees Sticky Valves, Lifters, And Piston Rings, Helps Improve Oil Circulation and Reduce Gas Blow-By |
Container Type | Can |
Color | Clear |
Features | Frees Sticky Valves and Lifters and Dissolves Deposits, Improves Oil Circulation, Melts Sludge and Cleans Engines in Just Five Minutes |
Butyl-Free | Contains Butyl |
Net Weight | 30 oz |
Cleaner Type | Engine Flush |
Boiling Point | 321.8 Degrees F |
Flammability | Flammable |
Biodegradable | Not Biodegradable |
Product Form | Liquid |
Series | Engine Flush |
Flash Point | 107.96 Degrees F |
Base Type | Solvent |
Removes | Brake Dust, Grease, Grime |
Description
Engine Flush, Base Type Solvent, Container Type Can, Container Size 30 oz, Net Weight 30 oz, Product Form Liquid, Boiling Point 321.8 Degrees F, Butyl-Free Contains Butyl, Flammability Flammable, Biodegradable Not Biodegradable, Cleaner Type Engine Flush, Color Clear, Features Frees Sticky Valves and Lifters and Dissolves Deposits, Improves Oil Circulation, Melts Sludge and Cleans Engines in Just Five Minutes, Flash Point 107.96 Degrees F, Removes Brake Dust, Grease, Grime, Series Engine Flush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.