Shop All Brake Cleaners
Pyroil
54 gal. Brake Parts Cleaner Drum
Mfr # PY400354
Zoro # G5293391
product price: $1,269.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,269.99
Free 30-Day Returns
Key Features
- Boiling Point 133 Degrees F
- Cleaner Container Size 55 gal
- Chlorinated/Non Chlorinated Non-Chlorinated
- Net Weight 54 gal
- Cleaner Container Type Drum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyroil
- MFR # PY400354
- Zoro # G5293391
- UPC # 028882101295
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Cleaner Container Size | 55 gal |
Size | 54 gal. |
Container Size | 54 gal |
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Drum, Container Size 54 gal, Net Weight 54 gal, Product Form Liquid, Boiling Point 133 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, VOC Content Weight 10 g/L, VOC Content Weight Percentage 90 Percent, Biodegradable Biodegradable, Cleaner Application Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner, Color Amber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, OH, PA, RI, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Model 180-0-04 41in Low Profile (180-0-04)
- GROTE Reflector, Stick-On, Red, Oval (41032)
- FLEXZILLA Inflator Kit w Air Hose 3/15 Extension (AL2025FZ-2)
- A & I PRODUCTS PTO Guide 4" x4" x5.8" (A-R33855)
- PYROIL 5 gal. Brake Parts Cleaner Pail (PY40035)
- PYROIL 15 oz. Brake Parts Cleaner Aerosol can (PYNVOC15)
- PYROIL 5 gal. Brake Parts Cleaner Pail (PYNCBPC5)
- PYROIL 13 oz. Brake Parts Cleaner Aerosol can (PY4003)
- PYROIL 16 oz. Brake Parts Cleaner Aerosol can (PYBPC20)
- PYROIL 11 oz. Brake Parts Cleaner Aerosol can (681047)
- SPRAYWAY Brake Parts Cleaner Low VOC-Non-chlorinated, 20oz, 12PK (SW070)
- Pyroil Brake Cleaners