Shop All Brake Cleaners
Pyroil
5 gal. Brake Parts Cleaner Pail
Mfr # PYNCBPC5
Zoro # G3785516
product price: $144.99
/ea
Item requires special delivery charges. A $89.00 per item surcharge will be applied.
$144.99
Free 30-Day Returns
Key Features
- Flammable/Non Flammable Non Flammable
- Freezing Point (F) Less Than -100 Degrees F
- pH 0.5 to 1.5
- Cleaner Container Size 5 gal
- Net Weight 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyroil
- MFR # PYNCBPC5
- Zoro # G3785516
- UPC # 028882102537
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Cleaner Container Size | 5 gal |
Size | 5 gal. |
Container Size | 5 gal |
Description
Brake Parts Cleaner, Base Type Water, Container Type Bucket, Container Size 5 gal, Net Weight 5 gal, Product Form Liquid, Boiling Point 132.89 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, VOC Content Weight Percentage 10 Percent, Biodegradable Biodegradable, Cleaner Application Equipment and Machinery, Facility Maintenance, Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner, Color Black
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: DE, MD, NH, NY, OH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-3/8 x 1-55/64 x 1/4", CRW1, NBR (13534)
- A & I PRODUCTS Slide Track Set 13" x1.5" x2" (A-ST100)
- BALDWIN FILTERS Paper Insert, BC7456 KIT (BC7456 KIT)
- A & I PRODUCTS Glass, Rear 65.5" x46.5" x4" (A-CG1996)
- PYROIL 16 oz. Brake Parts Cleaner Aerosol can (PYBPC20)
- PYROIL 15 oz. Brake Parts Cleaner Aerosol can (PYNVOC15)
- PYROIL 5 gal. Brake Parts Cleaner Pail (PY40035)
- PYROIL 13 oz. Brake Parts Cleaner Aerosol can (PY4003)
- PYROIL 11 oz. Brake Parts Cleaner Aerosol can (681047)
- PYROIL 54 gal. Brake Parts Cleaner Drum (PY400354)
- CRC 55 gal. Brake Parts Cleaner Drum (05093)
- Pyroil Brake Cleaners