Shop All Brake Cleaners
Pyroil
5 gal. Brake Parts Cleaner Pail
Mfr # PY40035
Zoro # G5202951
original price:
$164.99
9% off
new price: $148.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$148.99
Free 30-Day Returns
Key Features
- Chlorinated/Non Chlorinated Non-Chlorinated
- Application Removes Brake Fluid, Oil and Brake Dust Instantly, Brake Systems
- Size 5 gal.
- Color Clear
- Net Weight 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyroil
- MFR # PY40035
- Zoro # G5202951
- UPC # 028882101103
- Country of Origin United States
- Category Brake Cleaners
Dimensions
Size | 5 gal. |
Cleaner Container Size | 5 gal |
Degreaser Container Size | 5 gal. |
Container Size | 5 gal |
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Bucket, Container Size 5 gal, Net Weight 5 gal, Product Form Liquid, Boiling Point 133 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards RoHS Compliant, VOC Content Weight Percentage 90 Percent, Biodegradable Biodegradable, Cleaner Application Parts Washing, Cleaner Type Brake Parts Cleaner, Color Clear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, OH, PA, RI, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKO Perko 1217DP0CHR Door Button without Spring (1217DP0CHR)
- K-TOOL INTERNATIONAL 3 Ton Compact Service Jack (KTI63131B)
- SEA DOG Galv Angle Mt Oarlock Socket, #580890-1 (580890-1)
- ILC Replacement for Wallach Colpostar V6 replacement light bulb lamp (COLPOSTAR V6 WALLACH)
- PYROIL 13 oz. Brake Parts Cleaner Aerosol can (PY4003)
- PYROIL 11 oz. Brake Parts Cleaner Aerosol can (681047)
- PYROIL 16 oz. Brake Parts Cleaner Aerosol can (PYBPC20)
- PYROIL 5 gal. Brake Parts Cleaner Pail (PYNCBPC5)
- PYROIL 54 gal. Brake Parts Cleaner Drum (PY400354)
- PYROIL 15 oz. Brake Parts Cleaner Aerosol can (PYNVOC15)
- ZEP Brake Wash, 55 gal. (050585)
- Pyroil Brake Cleaners