Shop All Brake Cleaners
This Product is Discontinued
Pyroil
15 oz. Brake Parts Cleaner Can (Discontinued)
Mfr # 681046
Zoro # G3785507
This Product is Discontinued
Key Features
- Specific Gravity 0.7845
- Sub-Category Brake Cleaners
- Net Weight 15 oz
- Flash Point 0 Degrees F
- Freezing Point (F) Less Than -100 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyroil
- MFR # 681046
- Zoro # G3785507
- UPC # 074130681064
- Country of Origin Unknown
- Category Brake Cleaners
Dimensions
Size | 15 oz. |
Cleaner Container Size | 22.6 oz |
Container Size | 22.6 oz |
Details
Specific Gravity | 0.7845 |
Sub-Category | Brake Cleaners |
Net Weight | 15 oz |
Flash Point | 0 Degrees F |
Freezing Point (F) | Less Than -100 Degrees F |
Standards | RoHS Compliant |
Cleaner Container Type | Aerosol Can |
Color | Clear |
Automotive Cleaner Item | Brake Cleaner and Degreaser |
Container Type | Can |
Application | ABS, Disc and Drum Brakes |
Item | Brake Parts Cleaner |
Chlorinated/Non Chlorinated | Non Chlorinated |
Boiling Point (F) | 132 Degrees F |
Flammable/Non Flammable | Flammable |
Features | Non-Chlorinated |
VOC Content | 10% |
Boiling Point | 132 Degrees F |
Description
Brake Parts Cleaner, Container Type Can, Container Size 22.6 oz, Net Weight 15 oz, Boiling Point 132 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Standards RoHS Compliant, Cleaner Application Fleet/Vehicle, Color Clear, Features Non-Chlorinated, Flash Point 0 Degrees F, Specific Gravity 0.7845
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.