Pyroil

13 oz. Carburetor and Choke Cleaner Aerosol (Discontinued)


Key Features

  • Boiling Point 133 Degrees F
  • Cleaner Container Type Aerosol Can
  • Pour Point -50 Degrees F
  • Flash Point 0 Degrees F
  • Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 13 oz.
Cleaner Container Size 18.1 oz
Container Size 18.1 oz

Description

Carburetor and Choke Cleaner, Container Type Aerosol Can, Container Size 18.1 oz, Net Weight 13 oz, Boiling Point 133 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Cleaner Application Equipment and Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, Color Clear, Features For Use With Most Common Make Engines, Low VOC Formula, Flash Point 0 Degrees F, Freezing Point -50 Degrees F, Specific Gravity 0.78

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • Hazardous material
  • This item has been restricted from sale in the following states: DE, MD, NH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.