Shop All Windshield Washer Fluid
Pyroil
13 oz. Brake Parts Cleaner Aerosol can
Mfr # PYNCBPC13
Zoro # G604067116
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Container Type Aerosol Can
- Chlorinated/Non Chlorinated Non-Chlorinated
- Boiling Point (F) 56 Degrees C
- Flammable/Non Flammable Flammable
- Net Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyroil
- MFR # PYNCBPC13
- Zoro # G604067116
- UPC # 028882102513
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size | 13 oz. |
Cleaner Container Size | 13 oz |
Container Size | 13 oz |
Description
Brake Parts Cleaner, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 13 oz, Net Weight 13 oz, Product Form Aerosol, Boiling Point 212 Degrees F, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, VOC Content Weight Percentage 45 Percent, Cleaner Application Automotive Vehicles, Parts Washing, Cleaner Type Brake Parts Cleaner, Color Clear, Features Low VOC, Non-Chlorinated, Flash Point -20 Degrees F, Freezing Point -22 Degrees F, Maximum pH Level 0.7
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: DE, MD, NH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R Line Adapter, 5/16" Pipe Size, PK2 (TR405)
- DORMAN Power Window Regulator(Regulator Only), 749-195 (749-195)
- FORESPAR PERFORMANCE PRODUCTS Lanocote Rust & Corrosion Solution - 8 oz. (770007)
- DISCO Zinc Finish Cage Nuts 10-32" Screw .025-.063 PR PK50 (11007PK)
- OIL EATER 4 oz Antifog Windshield Treatment Plastic Bottle (ANF0435398)
- MOTORCRAFT Solution-Windshield Washer, ZC32M20EG (ZC32M20EG)
- TOTAL SOLUTIONS Automotive Cleaner 12 PK (1195003)
- PRESTONE 32 oz Windshield De-Icer Spray Bottle (AS247)
- MOTOR MEDIC 12 oz Windshield De-Icer Aerosol Can (DE1)
- PRESTONE PRODUCTSRP 17OZ Windshield DeIcer (AS244)
- Pyroil Windshield Washer Fluid