Shop All Windshield Washer Fluid
This Product is Discontinued
Pyroil
11.5 oz Windshield De-Icer Aerosol can (Discontinued)
Mfr # PYDI11.5
Zoro # G4532997
This Product is Discontinued
Key Features
- Dilution Ratio Ready to Use
- Washer Fluid Sub-Category Treatment
- Specific Gravity 0.88
- Boiling Point (F) 148.5 Degrees F
- Flash Point (F) 54 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyroil
- MFR # PYDI11.5
- Zoro # G4532997
- UPC # 028882100762
- Country of Origin United States
- Category Windshield Washer Fluid
Dimensions
Size/Net Weight | 11.5 oz |
Size | 11.5 oz |
Container Size | 11.5 oz |
Details
Dilution Ratio | Ready to Use |
Washer Fluid Sub-Category | Treatment |
Specific Gravity | 0.88 |
Boiling Point (F) | 148.5 Degrees F |
Flash Point (F) | 54 Degrees F |
Item | Windshield De-Icer |
Container Type | Aerosol Can |
For Use With | Windshields, Windows, Wipers and Door Latches |
Washer Fluid Type | De-Icer |
Appearance | Clear liquid |
Application | Automotive Windshields |
Color | Clear |
Net Weight | 11.5 oz. |
Boiling Point | 149 Degrees F |
Flash Point | 54 Degrees F |
Recommended Dilution | Ready to Use |
Description
Windshield De-Icer, Container Size 11.5 oz, Container Type Aerosol Can, Color Clear, Recommended Dilution Ready to Use, Boiling Point 149 Degrees F, Flash Point 54 Degrees F, Net Weight 11.5 oz., Specific Gravity 0.88
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.