Shop All Time Cards and Racks
Pyramid
Time Clock Replacement Ribbon, Black
Mfr # 5000R
Zoro # G5252703
$16.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With 25KK02, 25KK03
- Includes Replacement Ribbon Cartridge
- Features Sealed, Airtight Construction Prevents Ink From Drying Out; Easy-Grip Tab For Quick Installation
- Compatible Manufacturer Part Number 3550SS, 3600SS, 4000PRO, 5000, 5000HD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramid
- MFR # 5000R
- Zoro # G5252703
- UPC # 044942794788
- Country of Origin United States
- Category Time Cards and Racks
Details
Item | Time Clock Ribbon |
Color | Black |
For Use With | 25KK02, 25KK03 |
Includes | Replacement Ribbon Cartridge |
Features | Sealed, Airtight Construction Prevents Ink From Drying Out; Easy-Grip Tab For Quick Installation |
Compatible Manufacturer Part Number | 3550SS, 3600SS, 4000PRO, 5000, 5000HD |
Ink Color | Black |
Product Type | Time Clock Ribbons |
Description
Time Clock Ribbon, Color Black, For Use With 25KK02, 25KK03
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Nestable Bio Insulated Shipper, Foam Only, 1-6 Day (NS-7F)
- MAGNA VISUAL Chart Tape, 1/4 In W x 27 Ft L, Red (CT8-R)
- BOSTITCH Stanley Bostitch® PowerCrown Premium Staples; 5000/box (SP1914)
- CENTRAL WTR ACTVTD TAPE, 160 NAT, 3InX600Ft, PK10 (K5138)
- PYRAMID Key Rack, 18 Position, Metal (43030)
- PYRAMID Biometric Time Clock System, Digital, (TTELITEEK)
- PYRAMID Time Clock and Document Stamp, Digital, (3700)
- PYRAMID Time Clock Bundle (2500)
- PYRAMID Elite Time Clock System, Dgtal, Swipe Card (PSDLAUBKK)
- PYRAMID Time Clock Ribbon, Use with Mfr. No. 2650 (43079)
- AMANO Time Cards 250 Each (AMA-556950)
- Pyramid Time Cards and Racks