Shop All Time Cards and Racks
Pyramid
Time Clock Replacement Ribbon, Black
Mfr # 4000R
Zoro # G4260374
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With 15F552, 15F553, 15F556, 15F557
- Ribbon Color Black
- Includes Replacement Ribbon Cartridge, Instructions
- Features Sealed, Airtight Construction Prevents Ink From Drying Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid
- MFR # 4000R
- Zoro # G4260374
- UPC # 044942740020
- Country of Origin United States
- Category Time Cards and Racks
Details
Item | Time Clock Ribbon |
Color | Black |
For Use With | 15F552, 15F553, 15F556, 15F557 |
Ribbon Color | Black |
Includes | Replacement Ribbon Cartridge, Instructions |
Features | Sealed, Airtight Construction Prevents Ink From Drying Out |
Ink Color | Black |
Compatible Manufacturer Part Number | 3000HD, 3500, 3700, 4000, 4000HD |
Product Type | Time Clock Ribbons |
Description
Time Clock Ribbon, Color Black, For Use With 15F552, 15F553, 15F556, 15F557
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (BICSCSM11BE)
- ZORO SELECT Corrugated Boxes, 29" x 17" x 5", Kraft, 15/Bundle (493T57)
- OXFORD School Grade Twin Pocket Folder with Fasteners, PK100 (50764)
- MARKAL Paint Crayon, Large Tip, Fluorescent Blue Color Family, 12 PK (82835)
- PYRAMID Time Clock and Document Stamp, Digital, (3700)
- PYRAMID Time Clock Bundle (2500)
- PYRAMID Time Clock Replacement Ribbon, Black/Red (42416)
- PYRAMID Auto Aligning Time Clock, Mechanical, LCD (2650)
- PYRAMID Proximity Time Clock System, Digital, (TTPROXEK)
- PYRAMID Time Clock Replacement Ribbon, Black (5000R)
- ACROPRINT BioTouch Time Clock and Badges Bundle, 10,000 Employees, Black (01-0276-200)
- Pyramid Time Cards and Racks