Shop All Time Cards and Racks
This Product is Discontinued
Pyramid
Time Clock and Document Stamp, Digital, (Discontinued)
Mfr # 3500
Zoro # G4275126
Free Shipping & Returns
This Product is Discontinued
Key Features
- Digital/Analog Digital
- Type Electronic Card Punch
- Color Light Grey/Charcoal
- Display Type LCD
- Capacity Unlimited Employees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid
- MFR # 3500
- Zoro # G4275126
- UPC # 044942735002
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 5 3/4 in |
Width | 6 3/8 in |
Depth | 7 in |
Overall Height | 5 3/4 in |
Overall Width | 6 3/8 in |
Overall Depth | 7 in |
Description
Digital, Electronic Card Punch, Display Type LCD, Mount Surface, Wall, Time Clock, Depth 7 in, Ribbon Color Black, Battery Backup Yes, Display LCD, Standards UL, Records Date and 14 Selectable Messages, Time, Print Type Dot Matrix, Includes (2) Security Keys, (25) Time Cards, Ribbon, Height 5 3/4 in, Width 6 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.