Shop All Time Cards and Racks
Pyramid
Time Card, PK100
Mfr # 44100-10
Zoro # G4260977
product price: $13.75
/pk 100, $0.14/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- For Use With SD-CT
- Number of Sides 1
- Records Date, Time, Total Hours Worked
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid
- MFR # 44100-10
- Zoro # G4260977
- UPC # 044942844117
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 9 in |
Width | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 9 in |
Details
Item | Time Card |
Color | White |
For Use With | SD-CT |
Number of Sides | 1 |
Records | Date, Time, Total Hours Worked |
Includes | 100 Time Cards |
Material | Cardboard |
Product Type | Time Cards |
Features | Pyramid Auto Totaling Time Clock Compatible, Records Employee In/Out Punches, Worked Time Between Punches, And Accumulated Payroll Hours Per Pay Period |
Compatible Brand | Pyramid Time Systems |
Compatible Manufacturer Part Number | 4000, 4000HD, 4000PRO, 5000, 5000HD |
Description
Time Card, Records Date, Time, Total Hours Worked, Number of Sides 1, Height 9 in, Width 3 1/2 in, For Use With 15F557, 25KK03, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Gold Color Family, Paint (84051)
- BROTHER LC3011Y Ink, Yellow (LC3011BY)
- TOPS 4 x 8" Reporters Notebook, Pk12 (TOP8030)
- ZORO SELECT 12" x 12" Open Poly Bags, 2 mil, Clear (5DGX7)
- PYRAMID Time Clock Bundle (2500)
- PYRAMID Spare Key 3500/4000 (41479K)
- PYRAMID Elite Time Clock System, Dgtal, Swipe Card (PSDLAUBKK)
- PYRAMID Swipe Card, Blue/White, PK50 (41304)
- PYRAMID Employee ID and Badge Rack, Gray (500-4)
- PYRAMID Time Clock and Document Stamp, Digital, (3700)
- ACROPRINT ES700 Time Clock and Document Stamp Bundle, Digital Disp, Black/Silver (01-0182-200)
- Pyramid Time Cards and Racks