Shop All Time Cards and Racks
Pyramid Technologies
TimeTrax EZ Time and Attendance System, Digital Display, Black
Mfr # TTEZEK
Zoro # G803474869
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Display Type Digital
- Height 5.75"
- No. of Employees 50
- Width 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramid Technologies
- MFR # TTEZEK
- Zoro # G803474869
- UPC # 44942791251
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 5.75" |
Width | 5" |
Depth | 2" |
Details
Item | Time Clocks |
Color | Black |
Display Type | Digital |
No. of Employees | 50 |
Weight | 3 lbs |
Includes | Swipe Badges; TimeTrax Software; Power Supply; Cables; Mounting Bracket; Instruction Manual |
Software Compatibility | ADP®; Paychex®; QuickBooks®; Windows® XP |
Time Clock Type | Electronic |
Description
Automated time and attendance system is quick and simple to use. Ethernet-ready—just plug into any networked jack and go. Accommodates 50; can be expanded up to 6,000 employees. Mix and match any Pyramid Ethernet terminal time within the same network. Software exports hours directly to most major payroll providers. Includes EZ terminal, swipe badges, software, power supply, cables, mounting bracket and instruction manual. Requires Windows® XP or Windows® Vista. Manufacturer's limited one-year warranty. Silver and blue.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DETECTAPRO STAPLELESS STAPLER (STAP)
- 3M Filament Tape, Polypropylene, Clear, PK18 (898)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Red Ink, Translucent Red Barrel, PK12, 12PK (2126543)
- TOPS BUSINESS FORMS Tops Wirebound 3-Subject Notebook, College Rule, 9-1/2 x 6, White, 150 Sheets/Pad (65362)
- PYRAMID TECHNOLOGIES TimeTrax Elite Biometric Time Clock, 50 Employees, Black (TTELITEEK)
- PYRAMID TECHNOLOGIES Time Card Rack, 10 Pockets, Plastic, Light Gray (400-10)
- PYRAMID TECHNOLOGIES Time Card Rack, 25 Pockets, Plastic, Light Gray (400-3)
- PYRAMID TECHNOLOGIES 2650 Pro Auto Aligning Time Clock, LCD Display, Charcoal (2650)
- PYRAMID TECHNOLOGIES Time Clock Cards for 1000/2000, Two Sides, 3.5 x 9,100PK (331-11)
- PYRAMID TECHNOLOGIES Time Clock Cards for 3000, One Side, 4 x 9,100PK (35100-10)
- TOPS Card, Time, Wkly, 3.37X8.25 Pk (TOP1260)
- Pyramid Technologies Time Cards and Racks