Shop All Time Cards and Racks
Pyramid Technologies
Time Clock Cards for 1000/2000, Two Sides, 3.5 x 9,100PK
Mfr # 331-11
Zoro # G303474765
product price: $10.75
/pk 100, $0.11/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pocket Size 3.5 x 9
- Print Type Two Sides
- Size 3.5 x 9
- Weight 0.91 lbs
- Column Headers In/Out; Overtime Hours
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid Technologies
- MFR # 331-11
- Zoro # G303474765
- UPC # 44942833128
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Pocket Size | 3.5 x 9 |
Size | 3.5 x 9 |
Details
Item | Time Clock Cards |
Print Type | Two Sides |
Weight | 0.91 lbs |
Column Headers | In/Out; Overtime Hours |
Card Quantity | 100 |
Clock/Recorder Compatibility | Pyramid Technologies 1000, 2000 |
Time Period | Weekly |
Description
Refer back to past work week hours using these time cards. Compatible with Pyramid 1000 and 2000 time clock models, these cards are easy to use, and are made of a sturdy cardstock material that helps them stand up to regular use. Spaces for important work details such as employee numbers and employee names for easy tracking.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 15" x 2" x 2", White, 50/Bundle (M1522)
- LEARNING RESOURCES Soft Foam Cross-Section Human Brain Model (1903)
- C-LINE PRODUCTS Composition Notebook, College Ruled, Black Marble, PK12 (22022-CT)
- ADVANTUS Clip, Cabinet/Locker, Wh, PK20 (75356)
- PYRAMID TECHNOLOGIES 2650 Pro Auto Aligning Time Clock, LCD Display, Charcoal (2650)
- PYRAMID TECHNOLOGIES TimeTrax Elite Biometric Time Clock, 50 Employees, Black (TTELITEEK)
- PYRAMID TECHNOLOGIES Time Card Rack, 40 Pockets, Plastic, Light Gray (500-4)
- PYRAMID TECHNOLOGIES Time Card Rack, 10 Pockets, Plastic, Light Gray (400-10)
- PYRAMID TECHNOLOGIES 3700 Heavy-Duty Time Clock and Document Stamp, LCD Display, Black (3700)
- PYRAMID TECHNOLOGIES Time Card Rack, 25 Pockets, Plastic, Light Gray (400-3)
- ACROPRINT Acroprint 10-Pocket Expanding Card Rack - Small (81-0121-000)
- Pyramid Technologies Time Cards and Racks