Shop All Time Cards and Racks
Pyramid Technologies
Time Card Rack, 40 Pockets, Plastic, Light Gray
Mfr # 500-4
Zoro # G306438962
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color Light Gray
- For Use With Swipe Card; Proximity Time Clock Systems
- Pocket Size 3.63 x 2.13
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid Technologies
- MFR # 500-4
- Zoro # G306438962
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Pocket Size | 3.63 x 2.13 |
Overall Width | 8.13" |
Overall Height | 22.63" |
Depth | 0.5" |
Details
Item | Time Card Racks |
Mounting Type | Wall Mount |
Color | Light Gray |
For Use With | Swipe Card; Proximity Time Clock Systems |
Material | Plastic |
Card Orientation | Wide Side Up |
Number of Pockets | 40 |
Description
View your employees' status with this badge rack. This rack can hold up to 40 badges or swipe cards at one time, and is an easy way for your employees to store their cards while at work. Made of industrial-grade, lightweight plastic, this badge rack is easy to handle but durable enough to withstand daily use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 22x18x16 in (55NN07)
- C-LINE PRODUCTS C-Line Products Shop Ticket Holders, Stitched, Both Sides Clear, Open Long Side, 12 x 9, 25/BX (49912)
- PAPER MATE InkJoy Gel Retractable Pen, Assorted, PK20 (1951718)
- TOMBOW MONO DRAWING PEN ASSORTED, 6PK (66405)
- PYRAMID TECHNOLOGIES Time Card Rack, 25 Pockets, Plastic, Light Gray (400-3)
- PYRAMID TECHNOLOGIES Time Clock Cards for 3000, One Side, 4 x 9,100PK (35100-10)
- PYRAMID TECHNOLOGIES Time Clock Cards for 1000/2000, Two Sides, 3.5 x 9,100PK (331-11)
- PYRAMID TECHNOLOGIES 3700 Heavy-Duty Time Clock and Document Stamp, LCD Display, Black (3700)
- PYRAMID TECHNOLOGIES Time Card Rack, 10 Pockets, Plastic, Light Gray (400-10)
- PYRAMID TECHNOLOGIES TimeTrax EZ Time and Attendance System, Digital Display, Black (TTEZEK)
- LATHEM Timecards, Thermal, 100Pk (LTHE8100)
- Pyramid Technologies Time Cards and Racks