Shop All Time Cards and Racks
Pyramid Technologies
Time Card Rack, 25 Pockets, Plastic, Light Gray
Mfr # 400-3
Zoro # G903474677
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Color Light Gray
- Pocket Size 5 x 10
- Overall Height 31.5"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid Technologies
- MFR # 400-3
- Zoro # G903474677
- UPC # 44942704039
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Pocket Size | 5 x 10 |
Overall Height | 31.5" |
Overall Width | 5" |
Depth | 2.38" |
Size | 5 x 10 |
Details
Item | Time Card Racks |
Mounting Type | Wall Mount |
Color | Light Gray |
Material | Plastic |
Weight | 2.82 lbs |
Card Orientation | Narrow Side Up |
Number of Pockets | 25 |
Description
Put this time card rack near entryways to provide reminders for employees to track their time. The mountable design and lightweight construction make it easy to secure to a wall, door, or other surface, while the 25 pockets offer plenty of space. This Pyramid time card rack is adjustable, so you can customize it to fit the needs of your business. Adjusts to hold cards between 2.5" to 5" in width and 2.25" to 10" in height. Mounting hardware included. Made of lightweight durable plastic.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Foam for 1030 Pelican Microcase (1032)
- UNIVERSEAL Cable Seal 12" x 9/64", Aluminum, Red, Pk50 (F325M-2 RED50)
- EXPO Dry-erase Markers, Chisel Point, Nontoxic, 36/PK, Black (SAN1920940)
- C-LINE PRODUCTS Color Page Protector, Poly, 11 x 8.5", PK50 (62010)
- PYRAMID TECHNOLOGIES Time Card Rack, 40 Pockets, Plastic, Light Gray (500-4)
- PYRAMID TECHNOLOGIES Time Card Rack, 10 Pockets, Plastic, Light Gray (400-10)
- PYRAMID TECHNOLOGIES TimeTrax EZ Time and Attendance System, Digital Display, Black (TTEZEK)
- PYRAMID TECHNOLOGIES Time Clock Cards for 1000/2000, Two Sides, 3.5 x 9,100PK (331-11)
- PYRAMID TECHNOLOGIES 2650 Pro Auto Aligning Time Clock, LCD Display, Charcoal (2650)
- PYRAMID TECHNOLOGIES 3700 Heavy-Duty Time Clock and Document Stamp, LCD Display, Black (3700)
- TOPS BUSINESS FORMS TOPS, Time Card For Cincinnati/lathem/simplex/acroprint, Semi-Monthly, 500PK (1276)
- Pyramid Technologies Time Cards and Racks