Shop All Time Cards and Racks
Pyramid Technologies
Time Card Rack, 10 Pockets, Plastic, Light Gray
Mfr # 400-10
Zoro # G403474740
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Mounting Type Wall Mount
- Pocket Size 4.5 x 7.13
- Overall Height 9.25"
- Overall Width 5.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid Technologies
- MFR # 400-10
- Zoro # G403474740
- UPC # 44942500075
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Pocket Size | 4.5 x 7.13 |
Overall Height | 9.25" |
Overall Width | 5.13" |
Depth | 2.25" |
Size | 4.5 x 7.13 |
Details
Item | Time Card Racks |
Color | Light Gray |
Mounting Type | Wall Mount |
Material | Plastic |
Weight | 1.397 lbs |
Card Orientation | Narrow Side Up |
Number of Pockets | 10 |
Description
The Pyramid Time Systems Time Card Rack holds up to 10 employee time cards. Install in employee entrance areas or next to employee time clocks. Use two racks for visual attendance monitoring. Fabricated from lightweight, industrial-grade plastic. Includes numbered labels for assigning time card slots, and mounting hardware.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket, Recycld, Ltr, 5.25""Exp Pk (SMD73206)
- GLOBE SCIENTIFIC Slide Mailer, Pp, Natural, PK1000 (513041)
- BETTER OFFICE PRODUCTS EVA Foam Sheets, 9 x 12 Inch, 6mm Extra Thick, White Color, for Arts and Crafts, 20 Bulk Sheets, 4PK (01619)
- BRADY Portable Printer, Single Color, 3/4 (M210-LAB)
- PYRAMID TECHNOLOGIES TimeTrax Elite Biometric Time Clock, 50 Employees, Black (TTELITEEK)
- PYRAMID TECHNOLOGIES 3700 Heavy-Duty Time Clock and Document Stamp, LCD Display, Black (3700)
- PYRAMID TECHNOLOGIES Time Card Rack, 25 Pockets, Plastic, Light Gray (400-3)
- PYRAMID TECHNOLOGIES 2650 Pro Auto Aligning Time Clock, LCD Display, Charcoal (2650)
- PYRAMID TECHNOLOGIES Time Clock Cards for 1000/2000, Two Sides, 3.5 x 9,100PK (331-11)
- PYRAMID TECHNOLOGIES TimeTrax EZ Time and Attendance System, Digital Display, Black (TTEZEK)
- TOPS Form, Time, Card, Wk, 3-3/8X8.2 Pk (TOP1261)
- Pyramid Technologies Time Cards and Racks