Shop All Ink and Toner Cartridges
Pyramid Technologies
43079 Time Clock Ribbon, Black
Mfr # 43079
Zoro # G803465225
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Compatible OEM Model Number Pyramid Technologies
- For Use With Pyramid Technologies 2500, 2650 Pro
- Weight 0.177 lbs
- Printing Type Dot Matrix
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid Technologies
- MFR # 43079
- Zoro # G803465225
- UPC # 44942797390
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Ink/Correction Ribbons |
Color | Black |
Compatible OEM Model Number | Pyramid Technologies |
For Use With | Pyramid Technologies 2500, 2650 Pro |
Weight | 0.177 lbs |
Printing Type | Dot Matrix |
Device Types | Time Clock |
Description
Ribbon produces a clear imprint to keep track of employee time. The cartridge features sealed airtight construction to prevent the ink from drying out or leaking. It is quick and easy to install.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN ClickArt Porous Point Pen, Retractable, Fine 0.6 mm, Assorted Ink Colors, White Barrel, PK12 (69012)
- FLIPSIDE PRODUCTS 36 x 48 Black Foam Project Board, PK3 (OVS30087)
- PARTNERS BRAND Grocery Bags, 3" x 1 7/8" x 5 7/8", Kraft, 500/Case (BGG112K)
- MILWAUKEE TOOL Scissors, Chrome Plated, 9 1/4 in L, Red (48-22-4047)
- PYRAMID TECHNOLOGIES 4000R Ribbon, Black (4000R)
- PYRAMID TECHNOLOGIES 42416 Time Clock Ribbon, Black (42416)
- PCI Xerox 106R02731 106R2731 Black Toner Ctg (106R02731-PCI)
- ROYAL TONER Toner for Canon 121 Comp Toner 5K VL (3252C001)
- BROTHER High Yield Black Toner Cartridge 8K YLD (TN850)
- PCI Pci Source Technologies Sti-204064 St9630 St9650 Scan Capable Micr (STI-204064-PCI)
- CANON Canon CRG-054 C Cyan Toner Cartridge 1,200 Yield (3023C001AA)
- Pyramid Technologies Ink and Toner Cartridges