Shop All Ink and Toner Cartridges
Pyramid Technologies
42416 Time Clock Ribbon, Black
Mfr # 42416
Zoro # G303465237
product price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Compatible OEM Model Number Pyramid Technologies
- For Use With Pyramid Technologies 3550SS, 3600SS, 4000Pro, 5000, 5000HD
- Weight 0.128 lbs
- Device Types Time Clock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid Technologies
- MFR # 42416
- Zoro # G303465237
- UPC # 44942792685
- Country of Origin China
- Category Ink and Toner Cartridges
Details
Item | Ink/Correction Ribbons |
Color | Black |
Compatible OEM Model Number | Pyramid Technologies |
For Use With | Pyramid Technologies 3550SS, 3600SS, 4000Pro, 5000, 5000HD |
Weight | 0.128 lbs |
Device Types | Time Clock |
Printing Type | Dot Matrix |
Description
Ribbon produces a clear imprint to keep track of employee time. The cartridge features sealed airtight construction to prevent the ink from drying out or leaking. It is quick and easy to install.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT ECT32 18 x 18 x 6 RSC, 18x18x6 in (60YP88)
- GENERAL Paper Bags, 30 lbs Cap., #3, 4.75"w x 2.94"d x 8.56"h, Kraft, PK500 (18403)
- SALSBURY INDUSTRIES Vertical Mailbox, Aluminum, Powder Coated, 6 Doors, Recessed, - (3506ARU)
- FROGGY'S FOG 2 oz. CHAINSAW - Water Based Scent Additive for Fog, Haze, Snow & Bubble Juice (WBS-2OZ-CHAI)
- PYRAMID TECHNOLOGIES 43079 Time Clock Ribbon, Black (43079)
- PYRAMID TECHNOLOGIES 4000R Ribbon, Black (4000R)
- HP Toner Cartridge, 1300, Magenta (CE323A)
- BROTHER High Yield Yellow Toner Cartridge 3.5K YLD (TN315Y)
- HP HP 952, (L0S55AN) Yellow Original Ink Cartridge (L0S55AN)
- XEROX Toner, 9,000 Page-Yield, Magenta, PK2, 2PK (106R02603)
- KONICA MINOLTA Cyan High Capacity Toner 6K YLD (A0X5430)
- Pyramid Technologies Ink and Toner Cartridges