Shop All Ink and Toner Cartridges
Pyramid Technologies
4000R Ribbon, Black
Mfr # 4000R
Zoro # G003465230
original price:
$29.27
20% off
new price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/2 ft
- Width 5/16 in
- Color Black
- For Use With Pyramid 4000, 3500, 3700
- Weight 0.116 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid Technologies
- MFR # 4000R
- Zoro # G003465230
- UPC # 44942740020
- Country of Origin United States
- Category Ink and Toner Cartridges
Dimensions
Length | 10 1/2 ft |
Width | 5/16 in |
Ribbon Width | 0.31" |
Ribbon Length | 10.5 ft |
Details
Item | Ink/Correction Ribbons |
Color | Black |
For Use With | Pyramid 4000, 3500, 3700 |
Weight | 0.116 lbs |
Printing Type | Dot Matrix |
Device Types | Time Clock |
Description
For use with Pyramid 4000, 3500 and 3700 time clocks. Long life and exceptional character definition.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Dividers, Write-On, 5Tab, Buff 36PK (AVE11501)
- PCI Pci Brother Tn330 Tn-330 Black Toner Ctg (TN-330-PC)
- QORPAK Weigh Dish, 70mm, PK1000 (MET-03106)
- BUSINESS SOURCE Storage Box, 12 PK (26752)
- PYRAMID TECHNOLOGIES 43079 Time Clock Ribbon, Black (43079)
- PYRAMID TECHNOLOGIES 42416 Time Clock Ribbon, Black (42416)
- HP Toner Cartridge, Black (CE505X)
- KONICA MINOLTA Black Toner Cartridge 28K YLD (TN324K)
- HP HP 962, (3HZ98AN) Yellow Original Ink Cartridge (3HZ98AN#140)
- XEROX XEROX COMP VERSALINK C400/C405 BLACK (106R03524)
- DELL DELL COMP. E525W CYAN (593-BBJU)
- Pyramid Technologies Printers & Scanners