Shop All Time Cards and Racks
Pyramid Technologies
3700 Heavy-Duty Time Clock and Document Stamp, LCD Display, Black
Mfr # 3700
Zoro # G303474178
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Desk; Wall
- Color Black
- Display Type LCD
- Height 8"
- No. of Employees Unlimited
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramid Technologies
- MFR # 3700
- Zoro # G303474178
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Height | 8" |
Width | 8.25" |
Depth | 6.81" |
Details
Item | Time Clocks |
Mounting Type | Desk; Wall |
Color | Black |
Display Type | LCD |
No. of Employees | Unlimited |
Frequency | 50/60 Hz |
Includes | (25) Time Cards; (1) Ink Ribbon Cartridge; (2) Security Keys; (1) User Guide |
Voltage | 100 V to 240 V |
Print Type | 14 Preset Formats |
Weight | 8.4 lbs |
Language | English; French; Spanish |
Time Clock Type | Electronic |
Operating Method | Battery; Electronic |
Description
Track hours worked with this time clock and document stamp. 14 preprogrammed messages let you select the right options for your business, and the choice of 12-hour or military time adds an extra layer of customization to your timekeeping system. Easily track employee arrival, break, lunch and departure times, perform job costing or stamp time-sensitive documents such as invoices, quotes or legal paperwork. Side-loading document feed accommodates left or right hand printing orientation. Tamper-proof security lock helps prevent employee time theft, so you're only paying for actual hours worked each day. With industrial-grade steel construction, this heavy-duty time clock is ideal for use in factories, warehouses, and other manufacturing-based businesses. Black powder coat finish resists dirt and grime.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Box Sealing Tape, 2 in x 55 yards, 2 mil Thick, Clear, PK6 (UNV63000)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 38 in L (BFWE-E0820-038-U)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY80)
- SHARPIE Rollerball Pen, Needle Point, Blue, PK12 (2093199)
- PYRAMID TECHNOLOGIES Time Card Rack, 40 Pockets, Plastic, Light Gray (500-4)
- PYRAMID TECHNOLOGIES TimeTrax EZ Time and Attendance System, Digital Display, Black (TTEZEK)
- PYRAMID TECHNOLOGIES Time Card Rack, 25 Pockets, Plastic, Light Gray (400-3)
- PYRAMID TECHNOLOGIES Time Clock Cards for 3000, One Side, 4 x 9,100PK (35100-10)
- PYRAMID TECHNOLOGIES Time Clock Cards for 1000/2000, Two Sides, 3.5 x 9,100PK (331-11)
- PYRAMID TECHNOLOGIES Time Card Rack, 10 Pockets, Plastic, Light Gray (400-10)
- LATHEM TIME Time Card, Thermal, White, PK100 (E8100)
- Pyramid Technologies Time Cards and Racks