Shop All Power Strips
Pyramid
Power Supply, PVCT150U
Mfr # PVCT150U
Zoro # G100681342
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pyramid
- MFR # PVCT150U
- Zoro # G100681342
- UPC # 842893120539
- Country of Origin China
- Category Power Strips
Description
Features: - Power Voltage Converter - Step-Up / Step-Down Transformer - Universal AC Power Supply Conversion - Rear Panel Voltage Selector - Simple Electric Plug-in Design - Built-in Fuse Protection - USB Device Charge Port - Includes European EU Power Adapter Plug - Grounded Outlet: Accepts 3 or 2 Prong US / Euro Plugs - Convenient Compact & Portable Style for Travel - Rugged & Durable Chassis Housing - Power ON / OFF Switch - LED Indicator Lights - Built-in Electronic Safety Circuit & Shock Protection - For Home, Office and Commercial Applications What's in the Box: - Voltage Converter Transformer - Europe (EU) Power Adapter - (2) Spare Fuses Technical Specs: - Power Output: 50 Watt MAX - Step Up: 120V to 240V - Step Down: 240V to 120V - Recommended Wire Cable Size: 18 Gauge (AWG) - Fuse Protection: 2.0A/250V - Selectable Voltage: 110V/200V/220V/240V - USB Power Output: 5V/2A - Construction Material: Engineered Metal Alloy Housing - Power Cable Length: 1.6’ ft. - Power Supply: 120V/240V - Dimensions (L x W x H): 6.6'' x 4.7'' x 4.0'' -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Shrink Tubing, 0.4in ID, Red, 4ft, PK20 (HDT-0400-48A-RED)
- LEVITON Wallplate 2G Recept Ss (SL703-000)
- TRESCO Tresco 1224VDC LED Dedicated Remote Control Dimmer (L-LED-DIMRMT-12V8A-1)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3624)
- TRIPP LITE Outlet Strip, 15A, 4 Outlet, 10 ft. (PS-410-HGOEMCC)
- POWER FIRST Outlet Strip, 4, 3 ft., 5-15R (52NY40)
- STANLEY PowerMAX 6-Outlet XL Power Strip, 15-Foot Cord (30021)
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (ISOBAR 12 ULTRA)
- TRIPP LITE Surge Protector Strip, 8 Outlet, Gray (TLP808)
- HAMMOND 19-inch Rack Mount Outlet Strip, 15A, 6 Outlets, 6 ft cord, Black (1583H6A1BK)
- TRIPP LITE Tripp Lite Isobar Ultra Surge Protector, 8 Outlets, 12A, 3840 Joules, 25' Cord (ISOBAR825ULTRA)
- Pyramid Power Strips