Shop All Voltage Converters
Pyramid
Power Supply 50 Amp
Mfr # PSV500
Zoro # G900680903
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 120/240V AC to 5V DC
- Height 3.35 in
- Width 11.06 in
- Depth 10.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid
- MFR # PSV500
- Zoro # G900680903
- UPC # 842893116051
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 3.35 in |
Width | 11.06 in |
Depth | 10.83 in |
Details
Item | AC to DC Converter |
Converts | 120/240V AC to 5V DC |
Description
Features: - Linear / Regulated Power Supply Design - AC-to-DC Power Conversion - Provides Constant Source of DC Voltage - Simple Electronic Plug-in Operation - Hassle-Free Dual Screw Terminal Connectors - Eliminates the Need of Battery or External Power Source - Analogue Gauge Amperage & Voltage Metered Display - Rotary Control Voltage Level Adjustment - Built-in Cooling Fan - LED Backlit ON / OFF Switch - Fuse Protected with Auto-Reset - Home Desktop Workstation Power Supply Style - Electronic Overload & Short Circuit Protection - Rugged & Durable Housing Construction, Cabinet Heatsink - Used for Component & Device Equipment Testing, Operation & Performance - Pyramid Compact Hobby Power Supplies Safe for Tabletop Placement Technical Specs: - Continuous Power: 50 Amp, Max. - Adjustable Voltage / Power Output: 12-15V DC - Recommended Wire Cable Size: 14 (AWG) Gauge - Output Voltage Accuracy: +/-0.02% Volts - Ripple Output: 150mV - Fuse Overload Protection: 8A/250V - USB Power: 5V/2A (x2) - Power Supply: 120/240V, Voltage Selector - Dimensions (L x W x H): 10.83’’ x 11.06’’ x 3.35’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (2) Port, 1/4-18 in FNPT, DPDT, 0 to 175 psi, Standard Action (9012GGW24)
- MERSEN CC Class, ATDR Series, Time-Delay, 1.5A, 600V AC, Non-Indicating (ATDR1-1/2)
- SQUARE D 600VAC Definite Purpose Contactor 3P 30A (8910DPA33V02U1)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 250 ft Length, Red, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDRED250)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS12KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- VICTRON ENERGY DC to DC Converter, 12V DC to 24V DC, 120VA, 0 Hz (ORI122410110)
- Pyramid Converters