Shop All Time Cards and Racks
Pyramid
Pocket Badge Rack 12
Mfr # 500-12
Zoro # G812120726
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Putty
- Capacity 12
- Material Plastic
- Overall Height 14 1/8 in
- Overall Width 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid
- MFR # 500-12
- Zoro # G812120726
- UPC # 044942795051
- Country of Origin China
- Category Time Cards and Racks
Dimensions
Overall Height | 14 1/8 in |
Overall Width | 3 7/8 in |
Overall Depth | 5/8 in |
Details
Item | 12 Pocket Badge Rack |
Color | Putty |
Capacity | 12 |
Material | Plastic |
Product Type | Badge Rack |
Number of Slots | 12 |
Mounting Method | Wall Mount |
Description
Pocket Badge Rack 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 8" x 8", 2 mil, Clear, Pk100 (2EWR2)
- HAMMERMILL Hammermill Printer Paper, 20lb Great White 30, 3 Hole Punch, 92 Bright, 8.5x11, 10 Ream, 5000 Sheets (HAM86702)
- HAMMERMILL Paper for Copy 85x11 Laser, Inkjet Copy Multipurpose Paper Lilac Recycled 30, 500PK (HAM102269)
- PCI Pci Brother Tn-227Y Tn227Y High Yield Yellow Toner Cartridge 2700 (TN227Y-PCI)
- PYRAMID Auto Totaling Time Clock, Digital (5000)
- PYRAMID Auto Aligning Time Clock, Mechanical, LCD (2650)
- PYRAMID Swipe Card, Blue/White, PK50 (41304)
- PYRAMID Key Rack, 9 Position, Metal (43029)
- PYRAMID Elite Time Clock System, Dgtal, Swipe Card (PSDLAUBKK)
- PYRAMID Time Clock Bundle (2500)
- PYRAMID Time Clock Replacement Ribbon, Black (4000R)
- Pyramid Time Cards and Racks