Shop All Clocks
Pyramid
Digital Timer Controller
Mfr # CBPLATEKIT
Zoro # G3245000
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 2-3/4"
- Height 4-1/2"
- Connector Type RJ45
- Includes 20 ft Connection Cable, Digital Timer Controller Switch Plate, Instructions, Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2-3/4" |
Height | 4-1/2" |
Height (In.) | 4.5 in |
Width (In.) | 2.75 in |
Depth (In.) | 1.25 in |
Depth | 1-1/4" |
Details
Item | Digital Timer Controller |
Shape | Rectangle |
Connector Type | RJ45 |
Includes | 20 ft Connection Cable, Digital Timer Controller Switch Plate, Instructions, Mounting Screws |
Features | Timetrax Sync(TM) Digital Timer Interface (Requires Item #4Xla9, Or 38P981), Time Remaining Or Elapsed Time Measurement, Start/Pause Button, Hour And Minute Reset Buttons |
Case Material | Stainless Steel |
Mount | Wall |
Case Color | Silver |
Interface | TimeTrax Sync(TM) Digital Timer 4XLA9, 38P981 |
Description
Digital Timer Controller, Features Timetrax Sync(TM) Digital Timer Interface (Requires Item #4Xla9, Or 38P981), Time Remaining Or Elapsed Time Measurement, Start/Pause Button, Hour And Minute Reset Buttons, Includes 20 ft Connection Cable, Digital Timer Controller Switch Plate, Instructions, Mounting Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Espresso Top, Woodgrain Laminate (ALEVA719642ES)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Vinyl Top, Black (JB-1-GG)
- SAFCO 46-1/4" W Low Base for Flat File Medium, Light Gray (4973LG)
- ADIROFFICE Mobile Hostess/Presentation Stand with Wheels (ADI661-07-BLK)
- PYRAMID 6-3/8" Digital Master Controller Wall Clock, Beige (7000)
- PYRAMID Wall Clock, Digital, Electric (SED2R6LDRB)
- ZORO SELECT 11-1/2" Digital Synchronized LED POE Clock, Black (SED4R4LDRB)
- PYRAMID 13-1/4" Analog Wireless Synchronized Wall Clock, Black (9A13AE)
- PYRAMID 17" Analog Wireless Synchronized Wall Clock, Black (9A17KG)
- ZORO SELECT RF Wireless Digital Timer, Digital (9D46BRCT)
- GLOBAL INDUSTRIAL 12 Wall Clock, Plastic, Black (695322)
- Pyramid Clocks