Shop All Voltage Converters
Pyramid
Desktop Bench Power Supply, PSV150
Mfr # PSV150
Zoro # G600680937
product price: $55.15
/ea
$55.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 115/230V AC to 13.8V DC
- Height 2 in
- Width 6-1/2 in
- Depth 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid
- MFR # PSV150
- Zoro # G600680937
- UPC # 842893116044
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 2 in |
Width | 6-1/2 in |
Depth | 8 in |
Details
Item | AC to DC Converter |
Converts | 115/230V AC to 13.8V DC |
Description
Features: - Regulated Electrical Power Supply Design - AC-to-DC Power Conversion - Provides Constant Source of DC Voltage - Simple Electric Plug-in Operation - Hassle-Free Screw Terminal Connectors - Cigarette Lighter, Vehicle Accessory Power Connector - USB Charge Port for Universal Device Charging - Eliminates the Need of Battery or External Power Source - Rugged & Durable Housing Construction - Built-in Cooling Fan - LED Backlit ON / OFF Switch - Compact, Home Desktop Workstation Power Supply Style - Electronic Overload & Short Circuit Protection - Used for Component & Device Equipment Testing, Operation & Performance - Pyramid Compact Hobby Power Supplies Safe for Tabletop Placement Technical Specs: - Continuous Power: 12 Amp, Max. - Recommended Wire Cable Size: 18 (AWG) Gauge - Load/Line Regulation: < +/-5% - Output Voltage Accuracy: +/-0.02% Volts - Ripple Output: 150mV - Fuse Overload Protection: 4A/250V - USB Power: 5V/2A - Power Output: 13.8V DC - Power Supply: 115/230V, Voltage Selector - Dimensions (L x W x H): 8.0’’ x 6.5’’ x 2.0’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Thermocouple Probe, Type J (TCP10222)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In., Color: Gray (OC-2M)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Black (SHC1016)
- ELECTRIDUCT Heat Shrink Tubing 2:1- 3/64" x 100FT- Black (HS2-0047-100FT)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS3KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS14KX)
- PYRAMID 5A/7A Surge P.Supply W/Cigrt Liter Plug (PS9KX)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- VERSATILE 100 To 150V-DC 10-50MaDC 120V-AC Other Converter (330T-A-E-1)
- Pyramid Converters