Shop All Time Cards and Racks
Pyramid
Capacity Adjustable Card Rack, 25
Mfr # 400-3
Zoro # G611892114
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Capacity 25
- Material Plastic
- Overall Height 31 1/2 in
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid
- MFR # 400-3
- Zoro # G611892114
- UPC # 044942704039
- Country of Origin United States
- Category Time Cards and Racks
Dimensions
Overall Height | 31 1/2 in |
Overall Width | 5 in |
Overall Depth | 2 3/8 in |
Details
Item | 25 Capacity Adjustable Card Rack |
Color | Gray |
Capacity | 25 |
Material | Plastic |
Number of Slots | 25 |
Mounting Method | Wall Mount |
Product Type | Time Card Rack |
Description
Capacity Adjustable Card Rack, 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXPO White Board CARE Dry Erase Surface Cleaner, 22 oz Spray Bottle (1752229)
- DECKER TAPE PRODUCTS Label, DL5260, D.O.T CLASS 9 LITHIUM BATTERY, 4" X 4" (DL5260)
- MARKAL Paint Marker, Medium Tip, Black Color Family, Paint (96963)
- SHARPIE Refill, f/ S-Gel, 0.7mm, 2-CT, Blue PK (SAN2141127)
- PYRAMID Elite Time Clock System, Dgtal, Swipe Card (PSDLAUBKK)
- PYRAMID Employee ID and Badge Rack, Gray (500-4)
- PYRAMID Auto Totaling Time Clock, Digital (5000)
- PYRAMID Time Clock Ribbon, Use with Mfr. No. 2650 (43079)
- PYRAMID Time Card, PK100 (35100-10)
- PYRAMID Proximity Time Clock System, Digital, (TTPROXEK)
- TOPS Time Card, Named Days, 3 3/8x8 1/4, PK500 (1260)
- Pyramid Time Cards and Racks