Shop All Voltage Converters
Pyramid
Bench Dc Power Supply, Usb
Mfr # PSV40U
Zoro # G100680932
product price: $80.75
/ea
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Converts 120/240V AC to 5V DC
- Height 2.8 in
- Width 6.9 in
- Depth 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pyramid
- MFR # PSV40U
- Zoro # G100680932
- UPC # 842893118635
- Country of Origin China
- Category Voltage Converters
Dimensions
Height | 2.8 in |
Width | 6.9 in |
Depth | 6-1/2 in |
Details
Item | AC to DC Converter |
Converts | 120/240V AC to 5V DC |
Description
Features: - Digital Switching Power Supply Design - AC-to-DC Power Conversion - Provides Constant Source of DC Voltage - Home Desktop Workstation Power Supply Style - USB Charge Support Works with All of Today’s Latest Devices - Simple Electronic Plug-in Operation - Hassle-Free Dual Screw Terminal Connectors - Eliminates the Need of Battery or External Power Source - Voltage Metered Digital LCD Display - Rotary Control Voltage Level Adjustment - Built-in Cooling Fan - LED Backlit ON / OFF Switch - Electronic Overload & Short Circuit Protection - Rugged & Durable Housing Construction, Cabinet Heatsink - Used for Component & Device Equipment Testing, Operation & Performance - Pyramid Compact Hobby Power Supplies Safe for Tabletop Placement Technical Specs: - Continuous Power: 4 Amp, Max. - Adjustable Voltage Power: 1.5 - 15V (4 Amp DC) - Recommended Wire Cable Size: 18 (AWG) Gauge - Output Voltage Accuracy: +/-0.02% Volts - Ripple Output: 100mV - USB Power: 5V/2A - Power Supply: 120/240V - Dimensions (L x W x H): 6.5’’ x 6.9’’ x 2.8’’ -inches
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Zip Ties - 14" Long - 100 Pc Pk - Green color - Nylon - 50 Lbs Tensile Strength (CT265CL-GREEN)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 25A (SSP3A225BD)
- BECK Dcm3 Interface Pcb Circuit Board (22-5014-59)
- BURNDY Mechancl Conn, Trmnl, 350 kcmil to 1/0 AWG (KLU300)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- PYRAMID Desktop Bench Power Supply, PSV90 (PSV90)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS8KX)
- PYRAMID Compact Bench Power Supply, Ac-To-Dc Power Converter (30 Amp) (PSV300)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS7KX)
- PYRAMID Power Supply 2 Usb Cig.Plug (PSU990KX)
- MAXPOWER DC to DC Converter, 12/24V DC to 5V DC, 15VA, 0 Hz (MA2674127)
- Pyramid Voltage Converters